Shop All Rainsuits
Sugar River By Gemplers
Rain Jacket and Pants, PVConNylon, L
Mfr # 167460-BE L
Zoro # G308257653
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sugar River By Gemplers
- MFR # 167460-BE L
- Zoro # G308257653
- UPC # 769961448923
- Country of Origin China
- Category Rainsuits
Details
Color | Blue |
Material | PVC |
Description
Sugar River by Gemplers Rain Jacket and Pants are the perfect combination to keep you dry in the rain Rainsuit is constructed of rugged, 020mm PVConnylon material with a second layer on the elbows and knees for extra durability Select from Green, Blue or Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR TOUCH Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 8, 1 PR (SSXPU3OF-8)
- SAFETYPOSTER.COM Safety Pstr, A Close Call Will Provide, EN (P3450)
- WERNER LADDER - FALL PROTECTION Werner 12in D-Ring Extender (M010000)
- 3B PUTTY Drum Putty, 1 lb., Seal Fuel Tanks (84304)
- SUGAR RIVER BY GEMPLERS Rain Jacket and Pants, PVConNylon, 4XL (167460-YW 4XL)
- RPS OUTDOORS Simplex Rainsuit - Yellow/Xl (51-100Y-XL)
- TINGLEY RUBBER Tingley® S53307 .35mm Industrial Work 3 Pc Suit, Yellow, Detachable Hood, 2XL (S53307.2X)
- 2W INTERNATIONAL Yellow Light Weight Rain Suit, X-Large (7006-SD XL)
- NEESE Outerwear Economy Rain Suit-Yel-6X (10160-55-2-YEL-6X)
- DIAMONDBACK Rainsuit Pvc/Poly 3Pc Ylw Lrg (SRS3/111-L)
- PIONEER Safety Rain Suit, Hi-Vis Orange, 2XL (V1080150U-2XL)
- Sugar River By Gemplers Workwear and Protective Clothing