Shop All Rainsuits
Sugar River By Gemplers
Rain Jacket and Pants, PVConNylon, 4XL
Mfr # 167460-BE 4XL
Zoro # G108257648
product price: $88.59
/ea
Free Shipping & Returns
$88.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sugar River By Gemplers
- MFR # 167460-BE 4XL
- Zoro # G108257648
- UPC # 769961448961
- Country of Origin China
- Category Rainsuits
Details
Material | PVC |
Color | Blue |
Description
Sugar River by Gemplers Rain Jacket and Pants are the perfect combination to keep you dry in the rain Rainsuit is constructed of rugged, 020mm PVConnylon material with a second layer on the elbows and knees for extra durability Select from Green, Blue or Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 10 ft. L x PVC Foam, 3/8" Thick (415S0310BL)
- LYLE Office and Facility Sign, 14" W, 10" H, PK5, LCU1-0139-ED-PK5_14x10 (LCU1-0139-ED-PK5_14x10)
- QUALARC Sign System w/Bayview Solar Lamp & Ornate Base, Black color (REPST-700-BL-SL)
- CONDOR Disposable Lab Coat, White, 3XL, PK30 (30C590)
- SUGAR RIVER BY GEMPLERS Rain Jacket and Pants, PVConNylon, 4XL (167460-YW 4XL)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Ye, 3XL (2003X3)
- CONDOR 3 Piece Rainsuit w/Detach Hood, Yellow, 3XL (6AL66)
- HTI Rain Suit - 3 Piece Set (M, L, Xl, Xxl, Xxxl): Large (RS-3-L)
- CONDOR 3 Piece Rainsuit w/Detach Hood, Yellow, 5XL (1FBB6)
- TINGLEY Tingley Durascrim Double Coated Pvc On Polyester 3 Piece Suit, (S56307.LG)
- NEESE Outerwear Economy Rain Suit-Yel-XL (10160-55-1-YEL-XL)
- Sugar River By Gemplers Rain Gear