Shop All Snow Brushes
Subzero
Snow Brush, Telescopic, 51 In.
Mfr # 18833
Zoro # G4471083
product price: $33.25
/ea
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extending
- Head Width 16 in
- Blade Width 4 in
- Handle Length 51 in
- Handle Type Telescopic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Subzero
- MFR # 18833
- Zoro # G4471083
- UPC # 079976188319
- Country of Origin China
- Category Snow Brushes
Dimensions
Head Width | 16 in |
Blade Width | 4 in |
Handle Length | 51 in |
Blade Height | 5 in |
Scraper Blade Height | 5 in |
Scraper Blade Width | 4 in |
Minimum Handle Length | 33 1/2 in |
Maximum Handle Length | 51 in |
Brush Head Width | 16 in |
Details
Item | Snow Brush |
Type | Extending |
Handle Type | Telescopic |
Handle Material | Plastic |
Color | Black |
Head Type | Pivoting |
Bristle Color | Black |
Grip Material | Foam |
Handle Color | Black |
Description
Snow Brush, Handle Type Telescopic, Brush Head Width 16 in, Scraper Blade Width 4 in, Scraper Blade Height 5 in, Handle Length 51 in, Pivoting, Handle Material Plastic, Handle Color Black, Bristle Color Black, Grip Material Foam, Maximum Handle Length 51 in, Minimum Handle Length 33 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTTS Roundup Weed Killer RTU Liquid 1 gal (5012506)
- JT EATON Stick-A-Fly Fly Trap (444)
- ARS Heavy-Duty Long-Reach Pruners (LA-180LR21)
- NYLGLO South Dakota State Flag, 3x5 Ft (144960)
- SUBZERO SNOW BROM BLACK/ORG 39-61in. (12080)
- SUBZERO Snow Broom/Scraper, 12-3/4" Head Width (14170)
- SUBZERO Snow Brush, 54 in. L, Foam Grip, Assorted (14403)
- SUBZERO Swivel Head Snow Brush, 35 In. L (14038)
- SUBZERO Ice Scraper, 4" Head Width (14120)
- SUBZERO Snow Broom, Swivel Head, 60 In. (15781)
- DU-HA DU-Hooky, Brush/Broom Comb (70086)
- Subzero Snow Brushes