Shop All Snow Brushes
Subzero
Snow Broom/Scraper, 12" Head Width
Mfr # 1220141060
Zoro # G3906012
original price:
$43.99
4% off
new price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Extending, Pivot Head
- Head Width 12 in
- Blade Width 4 1/2 in
- Handle Length 60 in
- Blade Height 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Subzero
- MFR # 1220141060
- Zoro # G3906012
- UPC # 079976141604
- Country of Origin China
- Category Snow Brushes
Dimensions
Head Width | 12 in |
Blade Width | 4 1/2 in |
Handle Length | 60 in |
Blade Height | 3 3/4 in |
Scraper Blade Height | 3 3/4 in |
Brush Head Width | 12 in |
Maximum Handle Length | 60 in |
Minimum Handle Length | 40 in |
Scraper Blade Width | 4 1/2 in |
Details
Item | Snow Broom and Scraper |
Type | Extending, Pivot Head |
Color | Gray/Red |
Handle Type | Telescopic |
Blade Material | ABS Plastic/Polypropylene |
Handle Material | Steel |
Grip | Foam |
Grip Material | Foam |
Handle Color | Gray, Red |
Scraper Blade Material | ABS |
Bristle Color | Gray, Red |
Head Type | Fixed |
Description
Snow Broom and Scraper, Handle Type Telescopic, Brush Head Width 12 in, Scraper Blade Width 4 1/2 in, Scraper Blade Height 3 3/4 in, Handle Length 60 in, Fixed, Handle Material Steel, Handle Color Gray, Red, Bristle Color Gray, Red, Grip Material Foam, Maximum Handle Length 60 in, Minimum Handle Length 40 in, Scraper Blade Material ABS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURE SPRING Outdoor Water Fountain with Stone Waterfall, Natural Looking Rock and Sound for Décor on Patio, Lawn (815623QNN)
- MARASTAR Lawn/Garden Tire, Rubber, Size 13x6.5-6 (20263)
- MTD Carbon Canister Fi (951-14400)
- INTERSTATE PNEUMATICS Pressure Washer M22 Male Fitting x 3/8 Inch QC, Brass Coupler 2700 PSI (PW7152)
- SUBZERO Sub Zero 50 in. Extendable Ice Scraper/Snow Broom (1220141051)
- SUBZERO Snow Broom, Swivel Head, 60 In. (15781)
- SUBZERO Snow Broom/Scraper, 12-3/4" Head Width (14180)
- SUBZERO Snow Broom, Fixed Head, 23 In. (15613)
- SUBZERO Swivel Head Snow Brush, 38 In. L (14035)
- SUBZERO SNOW BROM BLACK/ORG 39-61in. (12080)
- MALLORY Snow Brush 35 In Lg Maxx (996-35)
- Subzero Snow Brushes