Shop All Snow Brushes
Subzero
Snow Broom/Scraper, 12-3/4" Head Width
Mfr # 14180
Zoro # G3905918
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extending, Pivot Head
- Head Width 12 3/4 in
- Blade Width 4 in
- Handle Length 35 in to 48 in
- Handle Type Telescopic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Subzero
- MFR # 14180
- Zoro # G3905918
- UPC # 079976141802
- Country of Origin China
- Category Snow Brushes
Dimensions
Head Width | 12 3/4 in |
Blade Width | 4 in |
Handle Length | 35 in to 48 in |
Blade Height | 3 1/2 in |
Scraper Blade Width | 4 in |
Scraper Blade Height | 3 1/2 in |
Minimum Handle Length | 30 in |
Maximum Handle Length | 48 in |
Brush Head Width | 12 3/4 in |
Details
Item | Snow Broom and Scraper |
Type | Extending, Pivot Head |
Handle Type | Telescopic |
Blade Material | ABS Plastic/Polypropylene |
Grip | Foam |
Color | Black/Yellow |
Handle Material | Steel |
Bristle Color | Black |
Scraper Blade Material | Polycarbonate |
Head Type | Fixed |
Grip Material | Foam |
Handle Color | Black, Yellow |
Description
Snow Broom and Scraper, Handle Type Telescopic, Brush Head Width 12 3/4 in, Scraper Blade Width 4 in, Scraper Blade Height 3 1/2 in, Handle Length 35 in to 48 in, Fixed, Handle Material Steel, Handle Color Black, Yellow, Bristle Color Black, Grip Material Foam, Maximum Handle Length 48 in, Minimum Handle Length 30 in, Scraper Blade Material Polycarbonate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUB CADET Adapter, ASM, 25mm (68702220)
- MUTUAL INDUSTRIES Warning Barrier Fence, Black, Heavy Duty, 48 in. x 100' (14973-91-48)
- STENS Oem Carburetor For Echo Pb-580H And Pb-550T Backpack Blowers A021004330 (615-972)
- KOHLER Crankshaft Assembly (14 014 93-S)
- SUBZERO Swivel Head Snow Brush, 38 In. L (14035)
- SUBZERO Snow Broom/Scraper, 12" Head Width (1220141060)
- SUBZERO Snow Brush/Scraper, 12" Head Width (1220141050)
- SUBZERO Snow Brush, 54 in. L, Foam Grip, Assorted (14403)
- SUBZERO Swivel Head Snow Brush, 50 In. L (14039)
- SUBZERO Snowbrush Super Dlx 22In (19520)
- HOPKINS 60 IN. HD EXT. Q-RELEASE HANDLE EXTRA WIDE I (80037)
- Subzero Snow Brushes