Shop All Snow Brushes
Subzero
Snow Broom, Telescopic, 42 In.
Mfr # 13054
Zoro # G4471092
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extending
- Head Width 8 1/2 in
- Blade Width 4 in
- Handle Length 42 in
- Handle Type Telescopic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Subzero
- MFR # 13054
- Zoro # G4471092
- UPC # 079976130547
- Country of Origin United States
- Category Snow Brushes
Dimensions
Head Width | 8 1/2 in |
Blade Width | 4 in |
Handle Length | 42 in |
Blade Height | 4 1/2 in |
Scraper Blade Height | 4 1/2 in |
Brush Head Width | 8 1/2 in |
Minimum Handle Length | 32 in |
Maximum Handle Length | 42 in |
Scraper Blade Width | 4 in |
Details
Item | Snow Broom |
Type | Extending |
Handle Type | Telescopic |
Color | Black, Green, Red, Yellow |
Grip | Foam |
Handle Material | Foam |
Grip Material | Foam |
Handle Color | Assorted |
Bristle Color | Black |
Head Type | Fixed |
Description
Snow Broom, Handle Type Telescopic, Brush Head Width 8 1/2 in, Scraper Blade Width 4 in, Scraper Blade Height 4 1/2 in, Handle Length 42 in, Fixed, Handle Material Foam, Handle Color Assorted, Bristle Color Black, Grip Material Foam, Maximum Handle Length 42 in, Minimum Handle Length 32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULTIPET LOOFA SQUEAKMAT DGTOY12"" (47103)
- PROTARP 24 ft x 36 ft Heavy Duty 22 Mil Tarp, Silver/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-201-24X36)
- FROG FURNISHINGS Gray 8' Park Place Table (PB 8GRAPARKP)
- LOGO BRANDS Notre Dame Flipside Powder Coat Slim Can Coolie (190-S12PC-34)
- SUBZERO Snow Brush, Swivel Head, 54 In. (14015)
- SUBZERO Pivoting Head Snow Brush, 54 In. L (5412PBT)
- SUBZERO Swivel Head Snow Brush, 35 In. L (14038)
- SUBZERO ICE SCRPR/SNOW BRUSH 24in. (523FB)
- SUBZERO Snow Broom/Scraper, 12-3/4" Head Width (14170)
- SUBZERO Snow Broom, Swivel Head, 60 In. (15781)
- SUN JOE Snow Joe PRO 28-Foot Max Reach Snow Removal Roof Rake with 20-Foot Debris Slide (RJ208M)
- Subzero Snow Brushes