Shop All Snow Brushes
Subzero
Snow Broom, Swivel Head, 60 In.
Mfr # 15781
Zoro # G4471101
original price:
$46.15
31% off
new price: $31.45
/ea
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extending, Swivel Head
- Head Width 9 in
- Blade Width 4 in
- Handle Length 60 in
- Handle Type Telescopic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Subzero
- MFR # 15781
- Zoro # G4471101
- UPC # 079976157810
- Country of Origin China
- Category Snow Brushes
Dimensions
Head Width | 9 in |
Blade Width | 4 in |
Handle Length | 60 in |
Blade Height | 5 in |
Minimum Handle Length | 41 in |
Scraper Blade Width | 4 in |
Brush Head Width | 9 in |
Scraper Blade Height | 5 in |
Maximum Handle Length | 60 in |
Details
Item | Snow Broom |
Type | Extending, Swivel Head |
Handle Type | Telescopic |
Handle Material | Foam |
Grip | Foam |
Color | Black |
Handle Color | Black |
Grip Material | Foam |
Head Type | Swiveling |
Bristle Color | Black |
Description
Snow Broom, Handle Type Telescopic, Brush Head Width 9 in, Scraper Blade Width 4 in, Scraper Blade Height 5 in, Handle Length 60 in, Swiveling, Handle Material Foam, Handle Color Black, Bristle Color Black, Grip Material Foam, Maximum Handle Length 60 in, Minimum Handle Length 41 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL FLAGS UNLIMITED American Cotton Sewn Stick Flag with Spear 12"x18" (205718)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Rectangle Picnic Table Cover, 72 x 57 x 33 in. (56-487-015101-EC)
- SUNBELT BLADE-MOWER, 21", 3/4", HL 20.6" x3" x1.4" (A-B1CC1418)
- DICOR Dicor Corporation RP-CRCT-4-1C Coating Ready Cover Tape (RP-CRCT-4-1C)
- SUBZERO Swivel Head Snow Brush, 38 In. L (14035)
- SUBZERO Snow Broom/Scraper, 12" Head Width (1220141060)
- SUBZERO Snow Broom/Scraper, 12-3/4" Head Width (14170)
- SUBZERO Swivel Head Snow Brush, 50 In. L (14039)
- SUBZERO SNOW BROM BLACK/ORG 39-61in. (12080)
- SUBZERO Pivoting Head Snow Brush, 54 In. L (5412PBT)
- MALLORY Snow Brush 35 In Lg Maxx (996-35)
- Subzero Snow Brushes