Shop All Snow Brushes
Subzero
Pivoting Head Snow Brush, 54 In. L
Mfr # 5412PBT
Zoro # G5176507
original price:
$16.65
11% off
new price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pivoting Head
- Head Width 9 in
- Blade Width 4 in
- Handle Length 54 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Subzero
- MFR # 5412PBT
- Zoro # G5176507
- UPC # 079976158886
- Country of Origin China
- Category Snow Brushes
Dimensions
Head Width | 9 in |
Blade Width | 4 in |
Handle Length | 54 in |
Blade Height | 1/4 in |
Scraper Blade Height | 1/4 in |
Minimum Handle Length | 33 1/2 in |
Brush Head Width | 8 1/2 in |
Maximum Handle Length | 54 in |
Scraper Blade Width | 4 in |
Details
Item | Snow Brush |
Type | Pivoting Head |
Color | Black |
Handle Type | Telescopic |
Handle Material | Rubber |
Grip | Foam |
Bristle Color | Black |
Grip Material | Foam |
Handle Color | Assorted |
Head Type | Swiveling |
Description
Snow Brush, Handle Type Telescopic, Brush Head Width 8 1/2 in, Scraper Blade Width 4 in, Scraper Blade Height 1/4 in, Handle Length 54 in, Swiveling, Handle Material Rubber, Handle Color Assorted, Bristle Color Black, Grip Material Foam, Maximum Handle Length 54 in, Minimum Handle Length 33 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Sprocket/Gear Asm (717-04749)
- ROTO SALT Champion's Choice Trace Mineral Salt Brick, 4 lb (110004997)
- STENS Ignition Coil For Kohler 32 584 06-S 055-003 (055-003)
- SILKY SAWS Silky Large Clamp Housing for HAYATE Polesaws (370-04-63)
- SUBZERO Snow Brush/Scraper, 12" Head Width (1220141050)
- SUBZERO Snow Broom/Scraper, 12-3/4" Head Width (14170)
- SUBZERO Snow Broom, Telescopic, 42 In. (13054)
- SUBZERO Swivel Head Snow Brush, 50 In. L (14039)
- SUBZERO Snowbrush Super Dlx 22In (19520)
- SUBZERO Snow Broom, Fixed Head, 23 In. (15613)
- FROSTBITE Snow Brush, 18 (074-19618)
- Subzero Snow Brushes