Shop All Ice Scrapers
Subzero
Ice Scraper, 6 in. L, Plastic Grip, Black
Mfr # 16211
Zoro # G4171085
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 4 in
- Handle Material Plastic
- Handle Length 6 in
- Handle Type Ergonomic
- Type Fixed Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Subzero
- MFR # 16211
- Zoro # G4171085
- UPC # 079976162111
- Country of Origin United States
- Category Ice Scrapers
Dimensions
Blade Width | 4 in |
Handle Length | 6 in |
Head Width | 4 in |
Overall Length | 9 in |
Scraper Blade Width | 4 in |
Scraper Blade Height | 4 in |
Maximum Handle Length | 6 in |
Minimum Handle Length | 6 in |
Details
Handle Material | Plastic |
Handle Type | Ergonomic |
Type | Fixed Head |
Color | Black |
Item | Ice Scraper |
Grip | Plastic |
Grip Material | Plastic |
Handle Connection Type | Fixed |
Grip Type | Ergonomic |
Handle Color | Black |
Scraper Blade Material | ABS |
Description
Ice Scraper, Scraper Blade Material ABS, Scraper Blade Width 4 in, Scraper Blade Height 4 in, Handle Length 6 in, Handle Type Ergonomic, Handle Material Plastic, Grip Material Plastic, Grip Type Ergonomic, Handle Color Black, Handle Connection Type Fixed, Maximum Handle Length 6 in, Minimum Handle Length 6 in, Overall Length 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLY TOOLS Snow Pusher, 27", Fiberglass, D-Gri (92813)
- WORKSMAN Safety Flag on Pole (3978PC)
- FELCO Felco Leather Pruner Holster (FELCO 912)
- MORRYDE CHAIR BUDDY WITH MOUNT SCREWS (CB56-001H)
- SUBZERO Ice Scraper, 7 in. L, Foam Grip, Assorted (1124F)
- SUBZERO Ice Scraper, 6 in. L, Foam Grip, Assorted (13014)
- SUBZERO Ice Scraper, 6 in. L, Foam Grip, Assorted (S24-994)
- SUBZERO Ice Scraper, 7 in. L, Foam Grip, Blue (16621)
- SUBZERO ICE SCRAPER/SNWBROOM 48"" (14180)
- RUGG 51.5 in. Extendable Ice Scraper/Squeegee (SC9070)
- GOODYEAR 9-1/2" Dual Edge Ice Scraper (GY3093)
- Subzero Ice Scrapers