Shop All Snow Brushes
Subzero
Ice Scraper, 4" Head Width
Mfr # 14120
Zoro # G3905811
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fixed Head
- Head Width 4 in
- Blade Width 4 in
- Handle Length 11 in
- Blade Material ABS Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Subzero
- MFR # 14120
- Zoro # G3905811
- UPC # 079976141208
- Country of Origin United States
- Category Snow Brushes
Dimensions
Head Width | 4 in |
Blade Width | 4 in |
Handle Length | 11 in |
Blade Height | 4 1/4 in |
Maximum Handle Length | 11 in |
Minimum Handle Length | 11 in |
Scraper Blade Height | 4 1/4 in |
Overall Length | 11 in |
Scraper Blade Width | 4 in |
Details
Item | Ice Scraper |
Type | Fixed Head |
Blade Material | ABS Plastic |
Color | Gray/Red |
Grip | Rubber |
Handle Material | Plastic |
Handle Type | Non-Slip Grip |
Grip Type | Non-Slip Grip |
Grip Material | Rubber |
Handle Color | Gray, Red |
Handle Connection Type | Fixed |
Scraper Blade Material | ABS |
Description
Ice Scraper, Scraper Blade Material ABS, Scraper Blade Width 4 in, Scraper Blade Height 4 1/4 in, Handle Length 11 in, Handle Type Non-Slip Grip, Handle Material Plastic, Grip Material Rubber, Grip Type Non-Slip Grip, Handle Color Gray, Red, Handle Connection Type Fixed, Maximum Handle Length 11 in, Minimum Handle Length 11 in, Overall Length 11 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Garden Repair Fitting, 5/8"Barb x3/4"GHT (5901012SS)
- FLASH FURNITURE Lila 2 Pack Black Rattan Indoor-Outdoor Restaurant Stack Chair (2-TLH-037-BK-GG)
- D.B. SMITH D.B. Smith Sprayer Replacement Lid Gasket (171726)
- GLOBAL FLAGS UNLIMITED American Fly Bright Flag 5'x8' (204024)
- SUBZERO Snow Broom, Fixed Head, 23 In. (15613)
- SUBZERO Snow Broom/Scraper, 12" Head Width (1220141060)
- SUBZERO Snow Broom, Telescopic, 42 In. (13054)
- SUBZERO Snow Brush, Telescopic, 51 In. (18833)
- SUBZERO Snow Broom/Scraper, 12-3/4" Head Width (14180)
- SUBZERO SNOW BROM BLACK/ORG 39-61in. (12080)
- BIGFOOT 60in Telescoping Snowbroom and Ice Scraper, One Touch Pivoting Head and Enhanced Foam Grip (1721-1)
- Subzero Snow Brushes