Shop All Surface Plate
Suburban
Webbed Angle Plate, 9inD, 12inH, Machined
Mfr # GAW-161209
Zoro # G2436141
product price: $1,897.99
/ea
Free Shipping & Returns
$1,897.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Individual or Pair Individual
- Width 16"
- Depth 9"
- Height 12"
- Plate Thickness 0.313"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # GAW-161209
- Zoro # G2436141
- UPC # 662619001757
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 16" |
Depth | 9" |
Height | 12" |
Slot Width | 13/16" |
Overall Length | 9 in |
Overall Height | 12 in |
Overall Width | 16 in |
Details
Item | Sine Bar |
Individual or Pair | Individual |
Plate Thickness | 0.313" |
Finish | Machined |
Number of Slots | 12 |
Number of Webs | 2 |
Features | Extra Thick Ribbed Construction |
Parallelism | 0.0002 in |
Construction | Cast Iron |
Description
Sine Bar, Parallelism 0.0002 in, Overall Length 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 12 Point Standard SAE Socket 3/8" (80498)
- SHEARTAP Spiral Point Tap, Series 2090, Imperial, UNF, 1032, Plug Chamfer, 3 Flutes, HSS, Black Steam Oxid (34412)
- BOSCH Locking Hose, 16-13/32 In. (VAC006)
- PARAGON DIAMOND TOOLS 14'' x .125 x 1''(20mm) Asphalt Blade (A-1410)
- SUBURBAN Angle Plate, 3 in. D, 3-1/2 in. H, Machined (SAO-040303)
- SUBURBAN Webbed Angle Plate, 10inD, 10inH, Ground (PAW-101010-G)
- SUBURBAN Angle Plate, 4 in. D, 6 in. H, Ground (AP-664-S1)
- SUBURBAN Webbed Angle Plate, 3inD, 3inH, Ground (PAW-030303-G)
- SUBURBAN Webbed Angle Plate, 8inD, 9inH, Ground (SAW-120908-G)
- SUBURBAN Angle Plate, 3 in. D, 4 in. H, Ground (AP-334-S0)
- HHIP 6 X 5 X 4-1/2 Open End Slotted Angle Plate (3402-0203)
- Suburban Surface Property Testing Tools