Shop All Surface Plate
Suburban
Webbed Angle Plate, 8inD, 9inH, Machined
Mfr # SAW-120908
Zoro # G2434647
product price: $546.99
/ea
Free Shipping & Returns
$546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Individual or Pair Individual
- Width 12"
- Depth 8"
- Height 9"
- Plate Thickness 1-3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # SAW-120908
- Zoro # G2434647
- UPC # 662619003539
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 12" |
Depth | 8" |
Height | 9" |
Slot Width | 11/16" |
Overall Width | 12 in |
Overall Height | 9 in |
Overall Length | 8 in |
Details
Item | Sine Bar |
Individual or Pair | Individual |
Plate Thickness | 1-3/16" |
Finish | Machined |
Number of Webs | 2 |
Number of Slots | 11 |
Features | Multiple Clamping Slots |
Construction | Cast Iron |
Clamping Holes | Yes |
Parallelism | 0.0002 in |
Description
Sine Bar, Parallelism 0.0002 in, Overall Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Leveling/Alignment Laser, Int/Ext, 265 ft. (GLL3-300 / BT 150)
- DRILL AMERICA 5/8"-11 1-1/2" OD HSS Left Hand Round Adjustable Die (DWTH112-5811LH)
- DRILL AMERICA 2-1/2"-8 NPT Carbon Steel Pipe Tap (DWTPT2-1/2)
- K-TOOL INTERNATIONAL Scraper, Long Handled (KTI-70020)
- SUBURBAN Angle Plate, 8 in. D, 9 in. H, Machined (SAO-120908)
- SUBURBAN Webbed Angle Plate, 12inD, 12inH, Ground (PAW-121212-G)
- SUBURBAN Angle Plate, 4 in. D, 6 in. H, Ground (AP-664-S1)
- SUBURBAN Webbed Angle Plate, 4inD, 4inH, Machined (PAW-040404)
- SUBURBAN Webbed Angle Plate, 8inD, 9inH, Ground (SAW-120908-G)
- SUBURBAN Angle Plate, 3 in. D, 3-1/2 in. H, Machined (SAO-040303)
- HHIP 4 X 4 X 3 X 1-1/8" Steel Right Angle Plate (3402-0443)
- Suburban Surface Property Testing Tools