Shop All Surface Plate
Suburban
Webbed Angle Plate, 6inD, 8inH, Machined
Mfr # SAW-100806
Zoro # G2434656
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Individual or Pair Individual
- Width 10"
- Depth 6"
- Height 8"
- Plate Thickness 1-1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban
- MFR # SAW-100806
- Zoro # G2434656
- UPC # 662619003522
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 10" |
Depth | 6" |
Height | 8" |
Slot Width | 11/16" |
Overall Height | 8 in |
Overall Width | 10 in |
Overall Length | 6 in |
Details
Item | Sine Bar |
Individual or Pair | Individual |
Plate Thickness | 1-1/16" |
Finish | Machined |
Number of Slots | 4 |
Number of Webs | 2 |
Features | Multiple Clamping Slots |
Clamping Holes | Yes |
Construction | Cast Iron |
Parallelism | 0.0002 in |
Description
Sine Bar, Parallelism 0.0002 in, Overall Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Cb-124 Carbon Brush Cb-124 Set Of 2 (CB124)
- KLEVER Antimicrobial Safety Cutter Safety Recessed, 7 in L (KCJ-XC-30X)
- SIMONDS Extra Slim Taper Saw File, Single (73547500)
- WRIGHT TOOL Tool Pin Lock Impact Socket Adapter, 1 in Male x 1-1/2 in Female Drive, 4-5/16 in OAL (84900)
- SUBURBAN Webbed Angle Plate, 3inD, 3inH, Ground (PAW-030303-G)
- SUBURBAN Angle Plate, 8 in. D, 9 in. H, Machined (SAO-120908)
- SUBURBAN Angle Plate, 6 in. D, 8 in. H, Machined (SAO-100806)
- SUBURBAN Angle Plate, 3 in. D, 4 in. H, Ground (AP-334-S0)
- SUBURBAN Angle Plate, 3 in. D, 3-1/2 in. H, Machined (SAO-040303)
- SUBURBAN Angle Plate, 4 in. D, 6 in. H, Ground (AP-664-S1)
- HHIP 2 X 2 X 2" Ground Angle Plate Webbed End (3402-1052)
- Suburban Precision Measuring Tools