Shop All Surface Plate
Suburban
Webbed Angle Plate, 6inD, 7inH, Machined
Mfr # SAW-090706
Zoro # G2434665
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Individual or Pair Individual
- Width 9"
- Depth 6"
- Height 7"
- Plate Thickness 15/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # SAW-090706
- Zoro # G2434665
- UPC # 662619003515
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 9" |
Depth | 6" |
Height | 7" |
Slot Width | 11/16" |
Overall Height | 7 in |
Overall Length | 6 in |
Overall Width | 9 in |
Details
Item | Sine Bar |
Individual or Pair | Individual |
Plate Thickness | 15/16" |
Finish | Machined |
Number of Webs | 2 |
Number of Slots | 4 |
Features | Multiple Clamping Slots |
Construction | Cast Iron |
Parallelism | 0.0002 in |
Clamping Holes | Yes |
Description
The SUBURBAN SAW-090706 Webbed Angle Plate is a precision instrument you can rely on. The accurate surface plate will ensure that your cuts are precise and consistent. This 6inD, 7inH sine bar has multiple clamping slots for easy attachment to surfaces. It has a cast iron construction and is machined to ensure its accuracy and reliability. It also features parallelism of 0.0002 in., making it an excellent choice for many applications in engineering and manufacturing. The SUBURBAN SAW-090706 Webbed Angle Plate is the best surface plate you can invest in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAGE BILT Air/Hydraulic BlndRivetTool Less Nose Assembly For Max StyleBlndRivets (GB751)
- IRWIN WORKERS IRON PLIERS 9""L (2078909)
- CLC WORK GEAR Tool Pouch, Tool Holster, Black, Polyester, 2 Pockets (5003)
- KLEIN TOOLS Ship Auger Bit with Screw Point 7/8-Inch (53404)
- SUBURBAN Angle Plate, 4 in. D, 6 in. H, Ground (AP-664-S1)
- SUBURBAN Webbed Angle Plate, 8inD, 9inH, Ground (SAW-120908-G)
- SUBURBAN Webbed Angle Plate, 10inD, 10inH, Ground (PAW-101010-G)
- SUBURBAN Webbed Angle Plate, 3inD, 3inH, Ground (PAW-030303-G)
- SUBURBAN Webbed Angle Plate, 12inD, 12inH, Ground (PAW-121212-G)
- SUBURBAN Angle Plate, 8 in. D, 9 in. H, Machined (SAO-120908)
- HHIP 10 X 8 X 6" Webbed Slotted Angle Plate (3402-0310)
- Suburban Surface Plate