Shop All Surface Plate
Suburban
Webbed Angle Plate, 6inD, 6inH, Machined
Mfr # PAW-060606
Zoro # G2435015
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Individual or Pair Individual
- Width 6"
- Depth 6"
- Height 6"
- Plate Thickness 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # PAW-060606
- Zoro # G2435015
- UPC # 662619003164
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 6" |
Depth | 6" |
Height | 6" |
Overall Width | 6 in |
Overall Height | 6 in |
Overall Length | 6 in |
Details
Item | Sine Bar |
Individual or Pair | Individual |
Plate Thickness | 3/4" |
Finish | Machined |
Number of Slots | 0 |
Number of Webs | 1 |
Features | Extra Thick Ribbed Construction |
Clamping Holes | No |
Construction | Cast Iron |
Parallelism | 0.0002 in |
Description
This Suburban Paw-060606 Webbed Angle Plate is a great tool for your surface plate collection. The ribbed construction makes it extra thick, allowing you to use the sine bar with heavier objects. The 6" x 6" angle plate has a parallelism of 0.0002 in., and comes with machined finish. This cast iron surface plate is very durable and can withstand heavy weight without warping or bending. If you are looking for a reliable sine bar, this Suburban Paw-060606 Angle Plate will make an excellent addition to your tool kit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Set of 8 Hex Key Wrench with High Torque T-Handle, 2mm-10mm (000960933)
- HHIP 23/32" 5C Round Collet (3900-1143)
- KRAFT TOOL Stainless Steel Chamfer, 10" x 6" 3/4" R (CF134PF)
- HHIP 3/32 X 1/2 X 4-1/2 High Speed Steel P2 Parallel Cut-Off Blade (2000-6020)
- SUBURBAN Angle Plate, 6 in. D, 8 in. H, Machined (SAO-100806)
- SUBURBAN Angle Plate, 3 in. D, 4 in. H, Ground (AP-334-S0)
- SUBURBAN Angle Plate, 3 in. D, 3-1/2 in. H, Machined (SAO-040303)
- SUBURBAN Webbed Angle Plate, 3inD, 3inH, Ground (PAW-030303-G)
- SUBURBAN Angle Plate, 4 in. D, 6 in. H, Ground (AP-664-S1)
- SUBURBAN Angle Plate, 8 in. D, 9 in. H, Machined (SAO-120908)
- HHIP 4 X 4 X 4" Ground Angle Plate Webbed End (3402-1054)
- Suburban Surface Plate