Shop All Surface Plate
Suburban
Webbed Angle Plate, 6inD, 6inH, Ground
Mfr # PAW-060606-G
Zoro # G2435006
product price: $397.99
/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Individual or Pair Individual
- Width 6"
- Depth 6"
- Height 6"
- Plate Thickness 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # PAW-060606-G
- Zoro # G2435006
- UPC # 662619003171
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 6" |
Depth | 6" |
Height | 6" |
Overall Width | 6 in |
Overall Length | 6 in |
Overall Height | 6 in |
Details
Item | Sine Bar |
Individual or Pair | Individual |
Plate Thickness | 3/4" |
Finish | Ground |
Number of Slots | 0 |
Number of Webs | 1 |
Features | Extra Thick Ribbed Construction |
Construction | Cast Iron |
Clamping Holes | No |
Parallelism | 0.0005 in |
Description
Sine Bar, Parallelism 0.0005 in, Overall Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 1/4", 3/8" Drive Mechanics Tool Set, 85 pcs (STMT71651)
- TEKTON 1/2 Inch Drive x E18 External Star Impact Socket (SID22418)
- GEARWRENCH 3 Pc. 1/2" Drive Extension Set 5", 10" & 15" (81300)
- CLEVELAND 2-Flute Carbide Single End 90° Chamfer Tool Cleveland CEM-CH-2R Bright 1/8"x1/8"x1-1/2" (C61114)
- SUBURBAN Angle Plate, 6 in. D, 8 in. H, Machined (SAO-100806)
- SUBURBAN Webbed Angle Plate, 4inD, 4inH, Machined (PAW-040404)
- SUBURBAN Webbed Angle Plate, 8inD, 9inH, Ground (SAW-120908-G)
- SUBURBAN Angle Plate, 8 in. D, 9 in. H, Machined (SAO-120908)
- SUBURBAN Webbed Angle Plate, 3inD, 3inH, Ground (PAW-030303-G)
- SUBURBAN Angle Plate, 3 in. D, 4 in. H, Ground (AP-334-S0)
- HHIP 6 X 6 X 6" Ground Angle Plate Webbed End (3402-1056)
- Suburban Surface Property Testing Tools