Shop All Surface Plate
Suburban
Webbed Angle Plate, 6inD, 10inH, Machined
Mfr # PAW-081006
Zoro # G2434951
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Individual or Pair Individual
- Width 8"
- Depth 6"
- Height 10"
- Plate Thickness 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # PAW-081006
- Zoro # G2434951
- UPC # 662619904683
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 8" |
Depth | 6" |
Height | 10" |
Overall Width | 8 in |
Overall Length | 6 in |
Overall Height | 10 in |
Details
Item | Sine Bar |
Individual or Pair | Individual |
Plate Thickness | 1-1/4" |
Finish | Machined |
Number of Slots | 0 |
Number of Webs | 1 |
Features | Extra Thick Ribbed Construction |
Construction | Cast Iron |
Clamping Holes | No |
Parallelism | 0.0002 in |
Description
Sine Bar, Parallelism 0.0002 in, Overall Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 15mm x 17mm Flare Nut Wrench (81647)
- STARRETT Diamond Grit Hole Saw, 1-1/8 in, 29mm (KD0118-N)
- HARVEY TOOL Engraving Cutter - Pointed, 0.1250", Length of Cut: 0.0360" (990508)
- HHIP 12" Inspection Block Master Level With 2 Vials (4901-0092)
- SUBURBAN Webbed Angle Plate, 12inD, 12inH, Ground (PAW-121212-G)
- SUBURBAN Webbed Angle Plate, 8inD, 9inH, Ground (SAW-120908-G)
- SUBURBAN Webbed Angle Plate, 10inD, 10inH, Ground (PAW-101010-G)
- SUBURBAN Angle Plate, 3 in. D, 3-1/2 in. H, Machined (SAO-040303)
- SUBURBAN Webbed Angle Plate, 3inD, 3inH, Ground (PAW-030303-G)
- SUBURBAN Webbed Angle Plate, 4inD, 4inH, Machined (PAW-040404)
- GKS-PERFEKT Rotating Machine Dolly, 8800 lb., Steel (6-10240)
- Suburban Precision Measuring Tools