Shop All Surface Plate
Suburban
Webbed Angle Plate, 5inD, 6inH, Machined
Mfr # SAW-080605
Zoro # G2434671
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Individual or Pair Individual
- Width 8"
- Depth 5"
- Height 6"
- Plate Thickness 15/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # SAW-080605
- Zoro # G2434671
- UPC # 662619003508
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 8" |
Depth | 5" |
Height | 6" |
Slot Width | 9/16" |
Overall Length | 5 in |
Overall Width | 8 in |
Overall Height | 6 in |
Details
Item | Sine Bar |
Individual or Pair | Individual |
Plate Thickness | 15/16" |
Finish | Machined |
Number of Slots | 4 |
Number of Webs | 2 |
Features | Multiple Clamping Slots |
Construction | Cast Iron |
Parallelism | 0.0002 in |
Clamping Holes | Yes |
Description
Sine Bar, Parallelism 0.0002 in, Overall Length 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 18PC Jobber Drill and Plug Hand Tap 150TN/1002 Set CL TiN HSS 9PC #36, #29, #25, #21, #7, F, 5/16, U, 27/64 (52590)
- ECLIPSE TOOLS Bit, Robertson Sty, S4, 1-15/16" Insert Bit (S4X1-15/16)
- BOSCH 3/8 In. Torx Bit Socket T55 (6111)
- DRILL AMERICA m39x3 Carbon Steel Hex Die (DWTMHX39X3)
- SUBURBAN Webbed Angle Plate, 12inD, 12inH, Ground (PAW-121212-G)
- SUBURBAN Angle Plate, 8 in. D, 9 in. H, Machined (SAO-120908)
- SUBURBAN Webbed Angle Plate, 10inD, 10inH, Ground (PAW-101010-G)
- SUBURBAN Angle Plate, 3 in. D, 4 in. H, Ground (AP-334-S0)
- SUBURBAN Angle Plate, 3 in. D, 3-1/2 in. H, Machined (SAO-040303)
- SUBURBAN Webbed Angle Plate, 8inD, 9inH, Ground (SAW-120908-G)
- GKS-PERFEKT Rotating Machine Dolly, 4400 lb., Steel (6-10238)
- Suburban Precision Measuring Tools