Shop All Surface Plate
Suburban
Webbed Angle Plate, 5inD, 5inH, Machined
Mfr # PAW-050505
Zoro # G2435030
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Individual or Pair Individual
- Width 5"
- Depth 5"
- Height 5"
- Plate Thickness 11/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # PAW-050505
- Zoro # G2435030
- UPC # 662619003140
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 5" |
Depth | 5" |
Height | 5" |
Overall Height | 5 in |
Overall Length | 5 in |
Overall Width | 5 in |
Details
Item | Angle Plate |
Individual or Pair | Individual |
Plate Thickness | 11/16" |
Finish | Machined |
Number of Webs | 1 |
Number of Slots | 0 |
Features | Extra Thick Ribbed Construction |
Construction | Cast Iron |
Clamping Holes | No |
Parallelism | 0.002 in |
Flatness | 0.002 in |
Material | Cast Iron |
Plate Design | Single-Web |
Thickness | 11/16 in |
Description
Item Angle Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Tape Measure, 25 ft. L Blade, Steel (55MN52)
- W R CASE & SONS CUTLERY 358 Stockman Knife (42)
- RIDGID Drain Cleaner, Line Cap. Up to 1-1/4" (POWER SPIN+)
- PROSOURCE Cable Saw Stainless Steel Pvc (PMB-507)
- SUBURBAN Angle Iron, 6 in. D, 8 in. H, Machined (URA-060608)
- SUBURBAN Webbed Angle Plate, 12inD, 12inH, Ground (PAW-121212-G)
- SUBURBAN Webbed Angle Plate, 8inD, 9inH, Ground (SAW-120908-G)
- SUBURBAN Webbed Angle Plate, 4inD, 4inH, Machined (PAW-040404)
- SUBURBAN Webbed Angle Plate, 3inD, 3inH, Ground (PAW-030303-G)
- SUBURBAN Angle Plate, 3 in. D, 3-1/2 in. H, Machined (SAO-040303)
- HHIP 4 X 4 X 6" V Angle Plate (3402-0321)
- Suburban Surface Property Testing Tools