Shop All Surface Plate
Suburban
Webbed Angle Plate, 5inD, 5inH, Ground
Mfr # PAW-050505-G
Zoro # G2435021
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Individual or Pair Individual
- Width 5"
- Depth 5"
- Height 5"
- Plate Thickness 11/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # PAW-050505-G
- Zoro # G2435021
- UPC # 662619003157
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 5" |
Depth | 5" |
Height | 5" |
Overall Length | 5 in |
Overall Width | 5 in |
Overall Height | 5 in |
Details
Item | Angle Plate |
Individual or Pair | Individual |
Plate Thickness | 11/16" |
Finish | Ground |
Number of Webs | 1 |
Number of Slots | 0 |
Features | Extra Thick Ribbed Construction |
Construction | Cast Iron |
Parallelism | 0.002 in |
Clamping Holes | No |
Thickness | 11/16 in |
Flatness | 0.0005 in |
Material | Cast Iron |
Plate Design | Single-Web |
Description
Item Angle Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Spiral Point Tap, Plug 3 Flutes (C00805)
- GREENLEE Carbide Tipped Cutter (645-1)
- ECONOLINE Air Inlet Connector (411100)
- TEKTON 1/2 Inch Drive Deep 6-Point Impact Socket Set, 17-Piece (8-24 mm) (SID92329)
- SUBURBAN Angle Plate, 3 in. D, 3-1/2 in. H, Machined (SAO-040303)
- SUBURBAN Webbed Angle Plate, 12inD, 12inH, Ground (PAW-121212-G)
- SUBURBAN Webbed Angle Plate, 10inD, 10inH, Ground (PAW-101010-G)
- SUBURBAN Angle Plate, 4 in. D, 6 in. H, Ground (AP-664-S1)
- SUBURBAN Angle Iron, 6 in. D, 8 in. H, Machined (URA-060608)
- SUBURBAN Webbed Angle Plate, 8inD, 9inH, Ground (SAW-120908-G)
- GKS-PERFEKT Machine Dolly, 39,600 lb., Steel (3-10215)
- Suburban Surface Plate