Shop All Surface Plate
Suburban
Webbed Angle Plate, 4inD, 4inH, Ground
Mfr # PAW-040404-G
Zoro # G2435049
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Individual or Pair Individual
- Width 4"
- Depth 4"
- Height 4"
- Plate Thickness 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # PAW-040404-G
- Zoro # G2435049
- UPC # 662619003133
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 4" |
Depth | 4" |
Height | 4" |
Overall Width | 4 in |
Overall Height | 4 in |
Overall Length | 4 in |
Details
Item | Angle Plate |
Individual or Pair | Individual |
Plate Thickness | 5/8" |
Finish | Ground |
Number of Webs | 1 |
Number of Slots | 0 |
Features | Extra Thick Ribbed Construction |
Construction | Cast Iron |
Parallelism | 0.002 in |
Clamping Holes | No |
Plate Design | Single-Web |
Flatness | 0.0005 in |
Material | Cast Iron |
Thickness | 5/8 in |
Description
Item Angle Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/16" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F7/16)
- BOSCH 400 Ft. Lithium-Ion Laser Distance Meter with Camera (GLM 400 CL)
- STANLEY PLIERS LONG NOSE 6"" (84-101)
- HHIP 7/16"3/8-16 T-Slot Nut (3900-1202)
- SUBURBAN Webbed Angle Plate, 10inD, 10inH, Ground (PAW-101010-G)
- SUBURBAN Angle Plate, 3 in. D, 3-1/2 in. H, Machined (SAO-040303)
- SUBURBAN Webbed Angle Plate, 3inD, 3inH, Ground (PAW-030303-G)
- SUBURBAN Angle Plate, 3 in. D, 4 in. H, Ground (AP-334-S0)
- SUBURBAN Angle Iron, 6 in. D, 8 in. H, Machined (URA-060608)
- SUBURBAN Webbed Angle Plate, 12inD, 12inH, Ground (PAW-121212-G)
- HHIP 12 X 9 X 8 Open End Slotted Angle Plate (3402-0212)
- Suburban Surface Property Testing Tools