Shop All Surface Plate
Suburban
Webbed Angle Plate, 4-1/2inD, Machined
Mfr # SAW-070504
Zoro # G2434680
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Individual or Pair Individual
- Width 7"
- Depth 4-1/2"
- Height 5-1/2"
- Plate Thickness 13/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # SAW-070504
- Zoro # G2434680
- UPC # 662619003492
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 7" |
Depth | 4-1/2" |
Height | 5-1/2" |
Slot Width | 11/16" |
Overall Height | 5 1/2 in |
Overall Length | 4-1/2 in |
Overall Width | 7 in |
Details
Item | Sine Bar |
Individual or Pair | Individual |
Plate Thickness | 13/16" |
Finish | Machined |
Number of Webs | 1 |
Number of Slots | 4 |
Features | Multiple Clamping Slots |
Construction | Cast Iron |
Parallelism | 0.0002 in |
Clamping Holes | Yes |
Description
Sine Bar, Parallelism 0.0002 in, Overall Length 4-1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Hi-Craft Fresno Weight (HC755)
- COBRA TOOLS Rod Sewer 3/4X3/64X100' (61000)
- MITUTOYO Micrometer, Tube Type B, 0-1" .00005"IP65 (395-362-30)
- REGAL CUTTING TOOLS #4-40 H2 2 Flt. Plug TC-LT Spiral Point Tap (030000TC)
- SUBURBAN Angle Plate, 4 in. D, 6 in. H, Ground (AP-664-S1)
- SUBURBAN Angle Plate, 8 in. D, 9 in. H, Machined (SAO-120908)
- SUBURBAN Angle Plate, 3 in. D, 4 in. H, Ground (AP-334-S0)
- SUBURBAN Webbed Angle Plate, 3inD, 3inH, Ground (PAW-030303-G)
- SUBURBAN Webbed Angle Plate, 10inD, 10inH, Ground (PAW-101010-G)
- SUBURBAN Angle Plate, 3 in. D, 3-1/2 in. H, Machined (SAO-040303)
- HHIP 18 X 12 X 3 Granite Surface Plate Grade B Ledge 0 (4401-0012)
- Suburban Surface Property Testing Tools