Shop All Surface Plate
Suburban
Webbed Angle Plate, 3inD, 3inH, Machined
Mfr # PAW-030303
Zoro # G2435076
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Individual or Pair Individual
- Width 3"
- Depth 3"
- Height 3"
- Plate Thickness 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban
- MFR # PAW-030303
- Zoro # G2435076
- UPC # 662619003102
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 3" |
Depth | 3" |
Height | 3" |
Overall Height | 3 in |
Overall Width | 3 in |
Overall Length | 3 in |
Details
Item | Angle Plate |
Individual or Pair | Individual |
Plate Thickness | 1/2" |
Finish | Machined |
Number of Slots | 0 |
Number of Webs | 1 |
Features | Extra Thick Ribbed Construction |
Parallelism | 0.002 in |
Clamping Holes | No |
Construction | Cast Iron |
Thickness | 1/2 in |
Material | Cast Iron |
Flatness | 0.002 in |
Plate Design | Single-Web |
Description
Item Angle Plate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Trident Cable Decoupler, Cast Aluminum (61718)
- JONARD TOOLS Communications Tool Kit, 14 pcs. (TK-610)
- WEATHERHEAD Collet, 16925 (ET401DC-M230S)
- KRAFT TOOL Patch Gun, Drywall/Acoustic Repair (DC196)
- SUBURBAN Angle Plate, 3 in. D, 4 in. H, Ground (AP-334-S0)
- SUBURBAN Angle Plate, 8 in. D, 9 in. H, Machined (SAO-120908)
- SUBURBAN Webbed Angle Plate, 10inD, 10inH, Ground (PAW-101010-G)
- SUBURBAN Angle Plate, 4 in. D, 6 in. H, Ground (AP-664-S1)
- SUBURBAN Webbed Angle Plate, 2inD, 2inH, Machined (PAW-020202)
- SUBURBAN Webbed Angle Plate, 8inD, 9inH, Ground (SAW-120908-G)
- H & H INDUSTRIAL PRODUCTS 12 X 8 X 2" Granite Surface Plate Grade B 0 Ledge (4401-1598)
- Suburban Precision Measuring Tools