Shop All Surface Plate
Suburban
Webbed Angle Plate, 3inD, 3inH, Ground
Mfr # PAW-030303-G
Zoro # G2435067
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Individual or Pair Individual
- Width 3"
- Depth 3"
- Height 3"
- Plate Thickness 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # PAW-030303-G
- Zoro # G2435067
- UPC # 662619003119
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 3" |
Depth | 3" |
Height | 3" |
Overall Height | 3 in |
Overall Width | 3 in |
Overall Length | 3 in |
Details
Item | Sine Bar |
Individual or Pair | Individual |
Plate Thickness | 1/2" |
Finish | Ground |
Number of Slots | 0 |
Number of Webs | 1 |
Features | Extra Thick Ribbed Construction |
Parallelism | 0.0005 in |
Construction | Cast Iron |
Clamping Holes | No |
Description
This SUBURBAN PAW-030303-G Webbed Angle Plate is the perfect tool for your next project. It has a ground finish and a parallelism of 0.0005 in. The surface plate has an overall height of 3 in., width of 3" and depth of 3". It is made from cast iron, making it both durable and strong. This angle plate also features extra thick ribbed construction to ensure that it will last you a long time. If you are looking for an accurate surface plate that can withstand wear and tear, this SUBURBAN PAW Angle Plate will do the job perfectly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, SAE, 7/16in Size (36A275)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/8 In (P2012DV)
- CRESCENT 4" Adjustable Wrench - Bagged (AC24BK)
- YG-1 TOOL CO 3 Flute Long 45 Degree Helix Ticn-Coated Alu-Power (36598TC)
- SUBURBAN Angle Plate, 4 in. D, 6 in. H, Ground (AP-664-S1)
- SUBURBAN Angle Plate, 8 in. D, 9 in. H, Machined (SAO-120908)
- SUBURBAN Webbed Angle Plate, 12inD, 12inH, Ground (PAW-121212-G)
- SUBURBAN Angle Plate, 3 in. D, 4 in. H, Ground (AP-334-S0)
- SUBURBAN Angle Plate, 3 in. D, 3-1/2 in. H, Machined (SAO-040303)
- SUBURBAN Webbed Angle Plate, 8inD, 9inH, Ground (SAW-120908-G)
- GKS-PERFEKT Machine Dolly, 6600 lb., Steel (3-10206)
- Suburban Surface Property Testing Tools