Shop All Surface Plate
Suburban
Webbed Angle Plate, 3-1/2inH, Machined
Mfr # SAW-040303
Zoro # G2434708
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Individual or Pair Individual
- Width 4-1/2"
- Depth 3"
- Height 3-1/2"
- Plate Thickness 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # SAW-040303
- Zoro # G2434708
- UPC # 662619003478
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 4-1/2" |
Depth | 3" |
Height | 3-1/2" |
Slot Width | 9/16" |
Overall Length | 3 in |
Overall Width | 4 1/2 in |
Overall Height | 3 1/2 in |
Details
Item | Sine Bar |
Individual or Pair | Individual |
Plate Thickness | 5/8" |
Finish | Machined |
Number of Webs | 1 |
Number of Slots | 4 |
Features | Multiple Clamping Slots |
Parallelism | 0.0002 in |
Construction | Cast Iron |
Clamping Holes | Yes |
Description
Sine Bar, Parallelism 0.0002 in, Overall Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 1-1/8 in. x 2 in. 12,000-Series Annular Cutter (12236)
- DEWALT 1/4" Diamond Drill Bit (DW5572)
- PERFORMANCE TOOL T15 Clear Handle Star Driver Screwdriver T15, W30815 (W30815)
- BONDHUS 5 Piece SAE Fold-Up Hex Key Set, 12894 (12894)
- SUBURBAN Angle Plate, 3 in. D, 4 in. H, Ground (AP-334-S0)
- SUBURBAN Webbed Angle Plate, 8inD, 9inH, Ground (SAW-120908-G)
- SUBURBAN Angle Plate, 6 in. D, 8 in. H, Machined (SAO-100806)
- SUBURBAN Angle Plate, 8 in. D, 9 in. H, Machined (SAO-120908)
- SUBURBAN Webbed Angle Plate, 10inD, 10inH, Ground (PAW-101010-G)
- SUBURBAN Webbed Angle Plate, 12inD, 12inH, Ground (PAW-121212-G)
- SUBURBAN Angle Plate, 4 in. D, 6 in. H, Ground (AP-664-S1)
- Suburban Surface Plate