Shop All Surface Plate
Suburban
Webbed Angle Plate, 2inD, 2inH, Machined
Mfr # PAW-020202
Zoro # G2435091
product price: $81.69
/ea
Free Shipping & Returns
$81.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Individual or Pair Individual
- Width 2"
- Depth 2"
- Height 2"
- Plate Thickness 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # PAW-020202
- Zoro # G2435091
- UPC # 662619003089
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 2" |
Depth | 2" |
Height | 2" |
Overall Width | 2 in |
Overall Height | 2 in |
Overall Length | 2 in |
Details
Item | Sine Bar |
Individual or Pair | Individual |
Plate Thickness | 1/2" |
Finish | Machined |
Number of Slots | 0 |
Number of Webs | 1 |
Features | Extra Thick Ribbed Construction |
Clamping Holes | No |
Parallelism | 0.0002 in |
Construction | Cast Iron |
Description
This Suburban Paw-020202 Webbed Angle Plate is a machined surface plate that will help you keep your work accurate. Made of cast iron, the surface plate has extra thick ribbed construction for durability. The ribbed design also allows for easier handling and ensures better contact with the work piece. It has a length and width of 2 in., as well as a height of 2 in. The parallelism accuracy is 0.0002 in., while its overall height is 2 in. If you are looking for an accurate surface plate to help you complete your projects, this Suburban Paw-020202 Angle Plate should be perfect for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Reversible Ratchet Comb Wrench, 3/4" (001420319)
- CENTRAL TOOLS Electronic Digital Drum Gauge (3B531)
- STANLEY SLIP JOINT PLIERS 8"" (84-098)
- INGERSOLL-RAND 8 Piece Tech Solutions SAE Bit Socket Set (752042X)
- SUBURBAN Angle Plate, 3 in. D, 4 in. H, Ground (AP-334-S0)
- SUBURBAN Webbed Angle Plate, 12inD, 12inH, Ground (PAW-121212-G)
- SUBURBAN Webbed Angle Plate, 10inD, 10inH, Ground (PAW-101010-G)
- SUBURBAN Webbed Angle Plate, 8inD, 9inH, Ground (SAW-120908-G)
- SUBURBAN Webbed Angle Plate, 4inD, 4inH, Machined (PAW-040404)
- SUBURBAN Angle Plate, 4 in. D, 6 in. H, Ground (AP-664-S1)
- STARRETT Granite Straight Edge, Pink, AA, 2x4x24 (81608)
- Suburban Surface Plate