Shop All Surface Plate
Suburban
Webbed Angle Plate, 2inD, 2inH, Ground
Mfr # PAW-020202-G
Zoro # G2435085
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Individual or Pair Individual
- Width 2"
- Depth 2"
- Height 2"
- Plate Thickness 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # PAW-020202-G
- Zoro # G2435085
- UPC # 662619003096
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 2" |
Depth | 2" |
Height | 2" |
Overall Length | 2 in |
Overall Width | 2 in |
Overall Height | 2 in |
Details
Item | Sine Bar |
Individual or Pair | Individual |
Plate Thickness | 1/2" |
Finish | Ground |
Number of Webs | 1 |
Number of Slots | 0 |
Features | Extra Thick Ribbed Construction |
Parallelism | 0.0005 in |
Clamping Holes | No |
Construction | Cast Iron |
Description
Sine Bar, Parallelism 0.0005 in, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Insert (GX16-1F200N10FS-M1 WDN10)
- KLEIN TOOLS Replacement Bits 1/8 and 9/64-Inch Hex, 2-Piece (32550)
- EKLIND Screwdriver (91605)
- WESTWARD 1/2 in Drive, 28mm Triple Square Metric Socket, 12 Points (53YU79)
- SUBURBAN Webbed Angle Plate, 8inD, 9inH, Ground (SAW-120908-G)
- SUBURBAN Angle Plate, 6 in. D, 8 in. H, Machined (SAO-100806)
- SUBURBAN Webbed Angle Plate, 3inD, 3inH, Ground (PAW-030303-G)
- SUBURBAN Angle Plate, 4 in. D, 6 in. H, Ground (AP-664-S1)
- SUBURBAN Angle Plate, 3 in. D, 3-1/2 in. H, Machined (SAO-040303)
- SUBURBAN Webbed Angle Plate, 10inD, 10inH, Ground (PAW-101010-G)
- STARRETT Granite Tri-Square, Pink, 3-Face, A, 6x9x3 (81970)
- Suburban Precision Measuring Tools