Shop All Surface Plate
Suburban
Webbed Angle Plate, 24inD, 30inH, Machined
Mfr # GAW-183024
Zoro # G3364825
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$6,374.99
Free 30-Day Returns
Key Features
- Individual or Pair Individual
- Width 18"
- Depth 24"
- Height 30"
- Plate Thickness 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban
- MFR # GAW-183024
- Zoro # G3364825
- UPC # 662619007735
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 18" |
Depth | 24" |
Height | 30" |
Slot Width | 13/16" |
Overall Height | 30 in |
Overall Length | 24 in |
Overall Width | 18 in |
Details
Item | Sine Bar |
Individual or Pair | Individual |
Plate Thickness | 1-3/4" |
Finish | Machined |
Number of Webs | 2 |
Number of Slots | 28 |
Features | Extra Thick Ribbed Construction |
Parallelism | 0.0002 in |
Construction | Cast Iron |
Description
Sine Bar, Parallelism 0.0002 in, Overall Length 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/2" Drive Metric, 10 pcs (DWMT73815)
- KO-KEN Socket set 10-27mm 6 Point 300mm Thin walled 10 pieces 1/2 Sq. Drive (RS14401M/10)
- MORSE Band Saw Blade, 12 ft. 10 in L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal (12'10" ZWEG083C34MAVPR)
- CLC WORK GEAR Tool Pouch, Tool Holster, Black, Polyester, 1 Pockets (5021)
- SUBURBAN Webbed Angle Plate, 4inD, 4inH, Machined (PAW-040404)
- SUBURBAN Angle Plate, 4 in. D, 6 in. H, Ground (AP-664-S1)
- SUBURBAN Webbed Angle Plate, 8inD, 9inH, Ground (SAW-120908-G)
- SUBURBAN Webbed Angle Plate, 12inD, 12inH, Ground (PAW-121212-G)
- SUBURBAN Angle Plate, 3 in. D, 3-1/2 in. H, Machined (SAO-040303)
- SUBURBAN Angle Plate, 6 in. D, 8 in. H, Machined (SAO-100806)
- HHIP 6 X 6 X 8" V Angle Plate (3402-0323)
- Suburban Precision Measuring Tools