Shop All Surface Plate
Suburban
Webbed Angle Plate, 2-1/2inD, Machined
Mfr # SAW-030302
Zoro # G2434717
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Individual or Pair Individual
- Width 3-1/2"
- Depth 2-1/2"
- Height 3"
- Plate Thickness 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # SAW-030302
- Zoro # G2434717
- UPC # 662619003461
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 3-1/2" |
Depth | 2-1/2" |
Height | 3" |
Slot Width | 7/16" |
Overall Width | 3 1/2 in |
Overall Length | 2-1/2 in |
Overall Height | 3 in |
Details
Item | Sine Bar |
Individual or Pair | Individual |
Plate Thickness | 1/2" |
Finish | Machined |
Number of Slots | 4 |
Number of Webs | 1 |
Features | Multiple Clamping Slots |
Construction | Cast Iron |
Parallelism | 0.0002 in |
Clamping Holes | Yes |
Description
Sine Bar, Parallelism 0.0002 in, Overall Length 2-1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Comb Wrench 1" Stubby, 993032 (SUN993032)
- A E S INDUSTRIES KNIFE-CARDED (AD245-CD)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG1070)
- MILWAUKEE TOOL Guide Plate for 4" Thin Wall Core Bit (48-20-6161)
- SUBURBAN Angle Plate, 6 in. D, 8 in. H, Machined (SAO-100806)
- SUBURBAN Angle Plate, 3 in. D, 4 in. H, Ground (AP-334-S0)
- SUBURBAN Angle Plate, 8 in. D, 9 in. H, Machined (SAO-120908)
- SUBURBAN Webbed Angle Plate, 3inD, 3inH, Ground (PAW-030303-G)
- SUBURBAN Angle Plate, 4 in. D, 6 in. H, Ground (AP-664-S1)
- SUBURBAN Angle Plate, 3 in. D, 3-1/2 in. H, Machined (SAO-040303)
- GKS-PERFEKT Machine Dolly, 39,600 lb., Steel (3-10215)
- Suburban Surface Plate