Shop All Surface Plate
Suburban
Webbed Angle Plate, 18inD, 24inH, Machined
Mfr # GAW-122418
Zoro # G2436150
product price: $3,468.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,468.99
Free 30-Day Returns
Key Features
- Individual or Pair Individual
- Width 12"
- Depth 18"
- Height 24"
- Plate Thickness 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # GAW-122418
- Zoro # G2436150
- UPC # 662619007728
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 12" |
Depth | 18" |
Height | 24" |
Slot Width | 13/16" |
Overall Width | 18 in |
Overall Height | 24 in |
Overall Length | 12 in |
Details
Item | Angle Plate |
Individual or Pair | Individual |
Plate Thickness | 1-1/2" |
Finish | Machined |
Number of Slots | 15 |
Number of Webs | 2 |
Features | Extra Thick Ribbed Construction |
Parallelism | 0.002 in |
Construction | Cast Iron |
Plate Design | Double-Web |
Flatness | 0.002 in |
Thickness | 1 1/2 in |
Material | Cast Iron |
Description
Item Angle Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Brazed Tool Bit, D, 3.5 In L, 1/2 In W (D-8)
- AVEN Tweezers, w/Coated, Tips, 8" (18430)
- BON TOOL Walk Edger/Groover, SS, 8" X 6" Bit 1/4" X 1/2", 3/8" Radius (82-226)
- DRILL AMERICA 3-5MT Morse Taper Sleeve (DEWS3-5)
- SUBURBAN Webbed Angle Plate, 8inD, 9inH, Ground (SAW-120908-G)
- SUBURBAN Angle Plate, 4 in. D, 6 in. H, Ground (AP-664-S1)
- SUBURBAN Angle Plate, 3 in. D, 4 in. H, Ground (AP-334-S0)
- SUBURBAN Webbed Angle Plate, 2inD, 2inH, Machined (PAW-020202)
- SUBURBAN Angle Iron, 6 in. D, 8 in. H, Machined (URA-060608)
- SUBURBAN Webbed Angle Plate, 3inD, 3inH, Ground (PAW-030303-G)
- GKS-PERFEKT Machine Dolly, 6600 lb., Steel (3-10207)
- Suburban Surface Plate