Shop All Surface Plate
Suburban
Webbed Angle Plate, 12inD, 16inH, Machined
Mfr # GAW-201612
Zoro # G3364816
product price: $2,580.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$2,580.99
Free 30-Day Returns
Key Features
- Individual or Pair Individual
- Width 20"
- Depth 12"
- Height 16"
- Plate Thickness 0.313"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # GAW-201612
- Zoro # G3364816
- UPC # 662619001764
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 20" |
Depth | 12" |
Height | 16" |
Slot Width | 13/16" |
Overall Width | 12 in |
Overall Length | 20 in |
Overall Height | 16 in |
Details
Item | Angle Plate |
Individual or Pair | Individual |
Plate Thickness | 0.313" |
Finish | Machined |
Number of Webs | 2 |
Number of Slots | 22 |
Features | Extra Thick Ribbed Construction |
Construction | Cast Iron |
Parallelism | 0.002 in |
Thickness | 1 1/8 in |
Flatness | 0.002 in |
Plate Design | Double-Web |
Material | Cast Iron |
Description
Item Angle Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC National Marker Dry Zone Shadow Board, Green/Black, 68 X 30, Aluminum - (SB136AL)
- RELTON Straight-Shank Multi-Purpose Bit 1/2" X 6" Groo-V Tip Bit (GRT- 8- 6)
- MILWAUKEE TOOL Front Blade Guide Block Kit (42-28-0206)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 10mm, PK3 (KTT6A)
- SUBURBAN Webbed Angle Plate, 3inD, 3inH, Ground (PAW-030303-G)
- SUBURBAN Webbed Angle Plate, 4inD, 4inH, Machined (PAW-040404)
- SUBURBAN Angle Plate, 4 in. D, 6 in. H, Ground (AP-664-S1)
- SUBURBAN Angle Plate, 3 in. D, 3-1/2 in. H, Machined (SAO-040303)
- SUBURBAN Webbed Angle Plate, 12inD, 12inH, Ground (PAW-121212-G)
- SUBURBAN Angle Plate, 8 in. D, 9 in. H, Machined (SAO-120908)
- HHIP 24 X 18 X 36 0-Ledge Surface Plate Stand (4401-1301)
- Suburban Surface Plate