Shop All Surface Plate
Suburban
Webbed Angle Plate, 12inD, 16inH, Ground
Mfr # GAW-201612-G
Zoro # G2436135
product price: $3,970.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,970.99
Free 30-Day Returns
Key Features
- Individual or Pair Individual
- Width 20"
- Depth 12"
- Height 16"
- Plate Thickness 0.313"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # GAW-201612-G
- Zoro # G2436135
- UPC # 662619006714
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 20" |
Depth | 12" |
Height | 16" |
Slot Width | 13/16" |
Overall Length | 20 in |
Overall Height | 16 in |
Overall Width | 12 in |
Details
Item | Angle Plate |
Individual or Pair | Individual |
Plate Thickness | 0.313" |
Finish | Ground |
Number of Webs | 2 |
Number of Slots | 22 |
Features | Extra Thick Ribbed Construction |
Construction | Cast Iron |
Parallelism | 0.002 in |
Thickness | 1 1/8 in |
Plate Design | Double-Web |
Flatness | 0.0005 in |
Material | Cast Iron |
Description
Item Angle Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALTECH Drill Chuck Arbor, Jacobs Taper Mounting, 3 Mount Taper, Morse Taper Shank, 3 Shank Taper (DEWA0303)
- MILWAUKEE TOOL Lineman’s 2in1 Insulated Ratcheting Box Wrench (48-22-9211)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (954-2X-5PK)
- GLOBAL INDUSTRIAL 72W Hang-Type Magnetic Sweeper With Forklift Hanger (641801)
- SUBURBAN Webbed Angle Plate, 10inD, 10inH, Ground (PAW-101010-G)
- SUBURBAN Webbed Angle Plate, 3inD, 3inH, Ground (PAW-030303-G)
- SUBURBAN Angle Iron, 6 in. D, 8 in. H, Machined (URA-060608)
- SUBURBAN Webbed Angle Plate, 12inD, 12inH, Ground (PAW-121212-G)
- SUBURBAN Angle Plate, 3 in. D, 4 in. H, Ground (AP-334-S0)
- SUBURBAN Webbed Angle Plate, 4inD, 4inH, Machined (PAW-040404)
- HHIP 4 1/2 X 5 X 8 Precision Ground Right Angle Plate (3402-1033)
- Suburban Precision Measuring Tools