Shop All Surface Plate
Suburban
Webbed Angle Plate, 12inD, 12inH, Machined
Mfr # PAW-121212
Zoro # G2434918
product price: $882.99
/ea
Free Shipping & Returns
$882.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Individual or Pair Individual
- Width 12"
- Depth 12"
- Height 12"
- Plate Thickness 0.313"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # PAW-121212
- Zoro # G2434918
- UPC # 662619003201
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 12" |
Depth | 12" |
Height | 12" |
Overall Length | 12 in |
Overall Width | 12 in |
Overall Height | 12 in |
Details
Item | Sine Bar |
Individual or Pair | Individual |
Plate Thickness | 0.313" |
Finish | Machined |
Number of Slots | 0 |
Number of Webs | 2 |
Features | Extra Thick Ribbed Construction |
Parallelism | 0.002 in |
Construction | Cast Iron |
Clamping Holes | No |
Description
Sine Bar, Parallelism 0.0002 in, Overall Length 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT Drill Dispenser, Original, Hold 1-13x0.5mm (13075)
- ZORO SELECT Adjustable Handle, 0.47" Screw Length (MA-39012)
- TE-CO Posi Hex Plgr, 3/8"-16, Del Nose, PK5 (57091)
- WALTER Boring bar with coolant - positive - screw E08K-SCLCR06-R (E08K-SCLCR06-R)
- SUBURBAN Webbed Angle Plate, 4inD, 4inH, Machined (PAW-040404)
- SUBURBAN Angle Plate, 6 in. D, 8 in. H, Machined (SAO-100806)
- SUBURBAN Angle Plate, 3 in. D, 4 in. H, Ground (AP-334-S0)
- SUBURBAN Webbed Angle Plate, 8inD, 9inH, Ground (SAW-120908-G)
- SUBURBAN Webbed Angle Plate, 12inD, 12inH, Ground (PAW-121212-G)
- SUBURBAN Angle Plate, 8 in. D, 9 in. H, Machined (SAO-120908)
- SUBURBAN Angle Plate, 4 in. D, 6 in. H, Ground (AP-664-S1)
- Suburban Surface Plate