Shop All Surface Plate
Suburban
Webbed Angle Plate, 10inD, 8inH, Machined
Mfr # PAW-060810
Zoro # G2434997
product price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Individual or Pair Individual
- Width 6"
- Depth 10"
- Height 8"
- Plate Thickness 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # PAW-060810
- Zoro # G2434997
- UPC # 662619904676
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 6" |
Depth | 10" |
Height | 8" |
Overall Length | 10 in |
Overall Width | 8 in |
Overall Height | 6 in |
Details
Item | Angle Plate |
Individual or Pair | Individual |
Plate Thickness | 1" |
Finish | Machined |
Number of Slots | 0 |
Number of Webs | 2 |
Features | Extra Thick Ribbed Construction |
Clamping Holes | No |
Parallelism | 0.002 in |
Construction | Cast Iron |
Flatness | 0.002 in |
Thickness | 1 in |
Plate Design | Double-Web |
Material | Cast Iron |
Description
Item Angle Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCUT TOOL 1/8x3/4x1/8x2 2FL Ball Long Endmill, PowerA (204-004-1)
- PALADIN TOOLS Die Fiber Sma/Smb/Sc Foc-A2 (PA2652)
- ESTWING Framing Hammer, 6-1/8" Head, 14-5/8"Handle (E3-28SM)
- TITAN Hex Key Set, 25 pcs. (12712)
- SUBURBAN Angle Plate, 3 in. D, 3-1/2 in. H, Machined (SAO-040303)
- SUBURBAN Webbed Angle Plate, 3inD, 3inH, Ground (PAW-030303-G)
- SUBURBAN Angle Iron, 6 in. D, 8 in. H, Machined (URA-060608)
- SUBURBAN Webbed Angle Plate, 8inD, 9inH, Ground (SAW-120908-G)
- SUBURBAN Angle Plate, 4 in. D, 6 in. H, Ground (AP-664-S1)
- SUBURBAN Webbed Angle Plate, 12inD, 12inH, Ground (PAW-121212-G)
- HHIP 3 X 2-1/2 X 2" Webbed Slotted Angle Plate (3402-0300)
- Suburban Surface Property Testing Tools