Shop All Surface Plate
Suburban
Webbed Angle Plate, 10inD, 8inH, Ground
Mfr # PAW-060810-G
Zoro # G2434988
product price: $701.99
/ea
Free Shipping & Returns
$701.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Individual or Pair Individual
- Width 6"
- Depth 10"
- Height 8"
- Plate Thickness 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # PAW-060810-G
- Zoro # G2434988
- UPC # 662619904041
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 6" |
Depth | 10" |
Height | 8" |
Overall Width | 6 in |
Overall Height | 8 in |
Overall Length | 10 in |
Details
Item | Sine Bar |
Individual or Pair | Individual |
Plate Thickness | 1" |
Finish | Ground |
Number of Webs | 2 |
Number of Slots | 0 |
Features | Extra Thick Ribbed Construction |
Clamping Holes | No |
Parallelism | 0.0005 in |
Construction | Cast Iron |
Description
Sine Bar, Parallelism 0.0005 in, Overall Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/8" High Speed Steel T-Slot Cutter (2006-0165)
- VERMONT GAGE Plug Gage, Class X, 0.1746 in. dia. (141117460)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 7/16" 12 pt SAE Socket, 12 Points (44914)
- WIDIA Thread Forming Tap, #10-24, Bottoming, Uncoated, 7 Flutes (17232)
- SUBURBAN Angle Plate, 3 in. D, 3-1/2 in. H, Machined (SAO-040303)
- SUBURBAN Webbed Angle Plate, 4inD, 4inH, Machined (PAW-040404)
- SUBURBAN Angle Plate, 6 in. D, 8 in. H, Machined (SAO-100806)
- SUBURBAN Angle Plate, 8 in. D, 9 in. H, Machined (SAO-120908)
- SUBURBAN Webbed Angle Plate, 3inD, 3inH, Ground (PAW-030303-G)
- SUBURBAN Webbed Angle Plate, 8inD, 9inH, Ground (SAW-120908-G)
- GKS-PERFEKT Machine Dolly, 4400 lb., Steel (3-10205)
- Suburban Precision Measuring Tools