Shop All Surface Plate
Suburban
Webbed Angle Plate, 10inD, 10inH, Machined
Mfr # PAW-101010
Zoro # G2434936
Free Shipping & Returns
$854.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Individual or Pair Individual
- Width 10"
- Depth 10"
- Height 10"
- Plate Thickness 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban
- MFR # PAW-101010
- Zoro # G2434936
- UPC # 662619007247
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 10" |
Depth | 10" |
Height | 10" |
Overall Length | 10 in |
Overall Width | 10 in |
Overall Height | 10 in |
Details
Item | Sine Bar |
Individual or Pair | Individual |
Plate Thickness | 1" |
Finish | Machined |
Number of Slots | 0 |
Number of Webs | 2 |
Features | Extra Thick Ribbed Construction |
Parallelism | 0.0002 in |
Clamping Holes | No |
Construction | Cast Iron |
Description
Sine Bar, Parallelism 0.0002 in, Overall Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL CITY TROWELS BY BON Finish Trowel, Square/Round End, Carbon Steel, 18 X 4, Wood (66-262)
- AMPCO SAFETY TOOLS Claw Hammer, Nonsparking, Nonmagnetic (H-21FG)
- TEKTON 130-Degree Hook (1/8 Inch x 3 Inch) (PNH21105)
- ZORO SELECT Construction Reamer, 13/16 In., 9-1/2 L (13H797)
- SUBURBAN Webbed Angle Plate, 8inD, 9inH, Ground (SAW-120908-G)
- SUBURBAN Angle Plate, 4 in. D, 6 in. H, Ground (AP-664-S1)
- SUBURBAN Angle Plate, 6 in. D, 8 in. H, Machined (SAO-100806)
- SUBURBAN Angle Plate, 8 in. D, 9 in. H, Machined (SAO-120908)
- SUBURBAN Webbed Angle Plate, 10inD, 10inH, Ground (PAW-101010-G)
- SUBURBAN Webbed Angle Plate, 3inD, 3inH, Ground (PAW-030303-G)
- HHIP 24 X 18 X 3" Granite Surface Plate Grade B Ledge 0 (4401-0013)
- Suburban Surface Property Testing Tools