Shop All Surface Plate
Suburban
Webbed Angle Plate, 10inD, 10inH, Ground
Mfr # PAW-101010-G
Zoro # G2434927
product price: $1,177.99
/ea
Free Shipping & Returns
$1,177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Individual or Pair Individual
- Width 10"
- Depth 10"
- Height 10"
- Plate Thickness 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # PAW-101010-G
- Zoro # G2434927
- UPC # 662619007254
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 10" |
Depth | 10" |
Height | 10" |
Overall Width | 10 in |
Overall Length | 10 in |
Overall Height | 10 in |
Details
Item | Sine Bar |
Individual or Pair | Individual |
Plate Thickness | 1" |
Finish | Ground |
Number of Webs | 2 |
Number of Slots | 0 |
Features | Extra Thick Ribbed Construction |
Clamping Holes | No |
Parallelism | 0.0005 in |
Construction | Cast Iron |
Description
Sine Bar, Parallelism 0.0005 in, Overall Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 6" Slip Joint Pliers (640394)
- SUPERCUT 93.5-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (477139)
- DRILL AMERICA #33 Solid Carbide Drill Bit (DMOD33)
- YG-1 TOOL CO Hss(M2) Jobbers Length Straight Shank Gold-P Drills (D1GP182020)
- SUBURBAN Angle Plate, 3 in. D, 3-1/2 in. H, Machined (SAO-040303)
- SUBURBAN Angle Plate, 3 in. D, 4 in. H, Ground (AP-334-S0)
- SUBURBAN Webbed Angle Plate, 12inD, 12inH, Ground (PAW-121212-G)
- SUBURBAN Webbed Angle Plate, 8inD, 9inH, Ground (SAW-120908-G)
- SUBURBAN Angle Plate, 8 in. D, 9 in. H, Machined (SAO-120908)
- SUBURBAN Webbed Angle Plate, 4inD, 4inH, Machined (PAW-040404)
- HHIP 9 X 7 X 6" Webbed Slotted Angle Plate (3402-0311)
- Suburban Surface Property Testing Tools