Shop All Gauge Blocks and Clamps
Suburban
Tri-Blocks, 6in. L, 4in. W, 2in. H, 23
Mfr # B-246-H23-M
Zoro # G1987583
product price: $1,013.99
/ea
Free Shipping & Returns
$1,013.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Width 4 in
- Material Steel
- Height 2 in
- Squareness 0.0001 in per 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # B-246-H23-M
- Zoro # G1987583
- UPC # 662619000538
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Length | 6 in |
Width | 4 in |
Height | 2 in |
Size | 2 in x 4 in x 6 in |
Details
Item | Tri-Block Pair |
Material | Steel |
Squareness | 0.0001 in per 1 in |
Parallelism | 300 micron in |
Holes | 23 |
Tolerance | +0.0001 in/+0.0004 in |
With Holes | Yes |
Hole Style | 3/8"-16 Tapped |
Includes Case | Yes |
Case Type | Wooden Case |
Number of Blocks | Matched Pair |
Long Form Calibration Certificate | No |
Description
Made from durable steel, the Suburban B-246-H23-M Tri-Blocks are great for measuring length, width and height. The 6 in. long tri-blocks have a width of 4 in. and height of 2 in.. This set comes with both long form and short form certificates that verify their accuracy. The size tolerance is +/-0.0001 in./+/-0.0004 in., while the material has a +0.0001/300 micron squareness per 1 inch of length, +/- 0.0001 in./+/- 0.0004 in.. parallelism per inch of length and 300 micron hole style per 1 inch of length. If you need to measure your parts accurately, this Suburban B-246-H23M Tri Block Pair will definitely help.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4-1/2"(115mm)- 6" (125mm) High Performance Trigger Switch Grinder (DWE43116)
- TITAN Hex Bit Socket Set, SAE, 13 pcs (16123)
- MAYHEW SELECT Line Punch, 8in L, 1/8in Tip, Steel (72010)
- SUNEX 1/2" Drive Impact Socket 6 (228MD)
- SUBURBAN Tri-Blocks, 3in. L, 2in. W, 1in .H, 11, PR (B-123-H11-M)
- SUBURBAN Tri-Blocks, 3in. L, 2in. W, 1in. H, 1, PR (B-123-H1-M)
- SUBURBAN Tri-Blocks, 3in. L, 2in. W, 1in. H, 23, PR (B-123-H23-M)
- SUBURBAN V-Block, Steel, 6 x 6 x 4 (VB-466)
- SUBURBAN Tri-Blocks, 3in. L, 2in. W, 1in. H, 0, PR (B-123-NH-M)
- SUBURBAN Tri-Blocks, 3in. L, 2in. W, 1in. H, 0 (PB-123)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.01 (111101000)
- Suburban Precision Gauges & Accessories