Shop All Gauge Blocks and Clamps
Suburban
Tri-Blocks, 4in. L, 3in. W, 2in. H, 23, PR
Mfr # B-234-H23-M
Zoro # G1987647
product price: $630.99
/pr
Free Shipping & Returns
$630.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
- Width 3 in
- Material Steel
- Height 2 in
- Squareness 0.0001 in per 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # B-234-H23-M
- Zoro # G1987647
- UPC # 662619000521
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Length | 4 in |
Width | 3 in |
Height | 2 in |
Size | 2 in x 3 in x 4 in |
Details
Item | Tri-Block Pair |
Material | Steel |
Squareness | 0.0001 in per 1 in |
Parallelism | 300 micron in |
Holes | 23 |
Tolerance | +0.0001 in/+0.0004 in |
With Holes | Yes |
Hole Style | 3/8"-16 Tapped |
Includes Case | Yes |
Number of Blocks | Matched Pair |
Case Type | Wooden Case |
Long Form Calibration Certificate | No |
Description
Tri-Block Pair, Length 4 in, Width 3 in, Height 2 in, Number of Holes 23, Number of Blocks Matched Pair, Included Certification Not Applicable, Long Form Calibration Certificate No, Size 2 in x 3 in x 4 in, Case Type Wooden Case, Hole Style 3/8 In.-16 Tapped, Includes Case Yes, Material Steel, Squareness 0.0001 in per 1 in, Parallelism 300 micron in, Tolerance +0.0001 in/+0.0004 in, With Holes Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2518S)
- EREM Tweezers Antimagnetic Fine Point (OODSA)
- BON TOOL Bon 17-157 Power Trowel Blades 36" Float, Set Of 4 (17-157)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Long, Chrome, 20-24mm, 5Pc (86041)
- SUBURBAN Tri-Blocks, 3in. L, 2in. W, 1in. H, 0 (PB-123)
- SUBURBAN Tri-Blocks, 3in. L, 2in. W, 1in. H, 1, PR (B-123-H1-M)
- SUBURBAN Tri-Blocks, 3in. L, 2in. W, 1in. H, 0, PR (B-123-NH-M)
- SUBURBAN Tri-Blocks, 3in. L, 2in. W, 1in. H, 23, PR (B-123-H23-M)
- SUBURBAN Tri-Blocks, 6in. L, 4in. W, 2in. H, 23 (B-246-H23-M)
- SUBURBAN Tri-Blocks, 3in. L, 2in. W, 1in .H, 11, PR (B-123-H11-M)
- STARRETT Inspection Block w/Case, 1 to 3 In (706AZ)
- Suburban Gauge Blocks and Clamps