Shop All Gauge Blocks and Clamps
Suburban
Tri-Blocks, 3in. L, 2in. W, 1in .H, 11, PR
Mfr # B-123-H11-M
Zoro # G1987419
product price: $218.99
/pr
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 in
- Width 2 in
- Material Steel
- Height 1 in
- Squareness 0.0001 in per 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # B-123-H11-M
- Zoro # G1987419
- UPC # 662619000507
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Length | 3 in |
Width | 2 in |
Height | 1 in |
Size | 1 in x 2 in x 3 in |
Details
Item | Tri-Block Pair |
Material | Steel |
Squareness | 0.0001 in per 1 in |
Holes | 11 |
Parallelism | 200 micron in |
Tolerance | +0.0001 in/+0.0003 in |
With Holes | Yes |
Hole Style | 1/2" Through |
Includes Case | Yes |
Case Type | Wooden Case |
Number of Blocks | Matched Pair |
Long Form Calibration Certificate | No |
Description
The SUBURBAN B-123-H11 Tri-Blocks are a must have for anyone who needs precise measurements. The pair of tri-blocks comes in the sizes 1 in x 2 in x 3 in.. With an accuracy of +/-0.0001 in., these blocks are great for mechanical applications. Made from durable steel, they are designed to last and can even be reused if necessary. Each block has its own long form certification and short form certification included. If you need something to help you get your work done right, then this SUBURBAN B-123 Tri Block Pair is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 24 X 24 X 18" Giant Slotted Angle Plate (3402-0344)
- DRILLCO 2-1/8 3" Depth of Cut Annular Cutter (93SE308)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 1/2" X 4" X 6" (48-20-7371)
- BOSCH Switch (1607000704)
- SUBURBAN Tri-Blocks, 3in. L, 2in. W, 1in. H, 23, PR (B-123-H23-M)
- SUBURBAN Tri-Blocks, 6in. L, 4in. W, 2in. H, 23 (B-246-H23-M)
- SUBURBAN Tri-Blocks, 3in. L, 2in. W, 1in. H, 0, PR (B-123-NH-M)
- SUBURBAN Tri-Blocks, 3in. L, 2in. W, 1in. H, 1, PR (B-123-H1-M)
- SUBURBAN Tri-Blocks, 3in. L, 2in. W, 1in. H, 0 (PB-123)
- SUBURBAN V-Block, Steel, 6 x 6 x 4 (VB-466)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.085 (111108500)
- Suburban Precision Measuring Tools