Shop All Gauge Blocks and Clamps
Suburban
Tri-Blocks, 3in. L, 2in. W, 1in. H, 0, PR
Mfr # B-123-NH-M
Zoro # G1987610
product price: $157.99
/pr
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 in
- Width 2 in
- Material Steel
- Height 1 in
- Squareness 0.0001 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # B-123-NH-M
- Zoro # G1987610
- UPC # 662619005908
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Length | 3 in |
Width | 2 in |
Height | 1 in |
Size | 1 in L x 2 in W x 3 in H |
Details
Item | Tri-Block Pair |
Material | Steel |
Squareness | 0.0001 in |
Parallelism | 200 micron in |
Holes | 0 |
Tolerance | +/-0.0001 in; +/-0.0003 in |
Number of Blocks | Matched Pair |
Included Certification | Short Form Certification |
Includes Case | Yes |
Case Type | Case |
With Holes | No |
Long Form Calibration Certificate | No |
Hardness | HRC 150 |
Description
Tri-Block Pair, Length 3 in, Width 2 in, Height 1 in, Number of Holes 0, Number of Blocks Matched Pair, Included Certification Short Form Certification, Long Form Calibration Certificate No, Size 1 in L x 2 in W x 3 in H, Case Type Case, Hardness HRC 150, Includes Case Yes, Material Steel, Squareness 0.0001 in, Parallelism 200 micron in, Tolerance +/-0.0001 in; +/-0.0003 in, With Holes No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 22.50mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD22.5MM)
- DRILL AMERICA 9/32" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO9/32)
- SK PROFESSIONAL TOOLS Extension 1/4" Dr, 6 in L, 1 Pieces, Chrome (40962)
- WESTWARD 3/8" Drive 84 Geared Teeth Pear Head Style Hand Ratchet, 9" L, Chrome Finish (54RY24)
- SUBURBAN Tri-Blocks, 3in. L, 2in. W, 1in. H, 0 (PB-123)
- SUBURBAN Tri-Blocks, 6in. L, 4in. W, 2in. H, 23 (B-246-H23-M)
- SUBURBAN V-Block, Steel, 6 x 6 x 4 (VB-466)
- SUBURBAN Tri-Blocks, 3in. L, 2in. W, 1in. H, 1, PR (B-123-H1-M)
- SUBURBAN Tri-Blocks, 3in. L, 2in. W, 1in. H, 23, PR (B-123-H23-M)
- SUBURBAN Tri-Blocks, 3in. L, 2in. W, 1in .H, 11, PR (B-123-H11-M)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.499in (111249900)
- Suburban Precision Measuring Tools