Shop All Gauge Blocks and Clamps
Suburban
Tri-Blocks, 3in. L, 2in. W, 1in. H, 0
Mfr # PB-123
Zoro # G1987330
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 in
- Width 2 in
- Material Steel
- Height 1 in
- Squareness 0.0002 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # PB-123
- Zoro # G1987330
- UPC # 662619003225
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Length | 3 in |
Width | 2 in |
Height | 1 in |
Size | 1 in x 2 in x 3 in |
Details
Item | Tri-Block |
Material | Steel |
Squareness | 0.0002 in |
Holes | 0 |
Parallelism | 200 micron in |
Tolerance | +/-0.0001 in |
Includes Case | No |
With Holes | No |
Number of Blocks | Single Block |
Included Certification | None |
Long Form Calibration Certificate | No |
Hole Style | None |
Description
Tri-Block, Length 3 in, Width 2 in, Height 1 in, Number of Holes 0, Number of Blocks Single Block, Included Certification None, Long Form Calibration Certificate No, Size 1 in x 2 in x 3 in, Hole Style None, Includes Case No, Material Steel, Squareness 0.0002 in, Parallelism 200 micron in, Tolerance +/-0.0001 in, With Holes No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex Tamper 9/64 Power Bit x 2 (150HT0964A)
- COBRA TOOLS 15 ft. L Pistol Grip Drum Auger (86150)
- STANLEY Hand File, American, Rectangular, 8 In. L (21-106)
- LISLE SOCKET TAP #10 (LI70880)
- SUBURBAN Tri-Blocks, 3in. L, 2in. W, 1in. H, 0, PR (B-123-NH-M)
- SUBURBAN Tri-Blocks, 3in. L, 2in. W, 1in .H, 11, PR (B-123-H11-M)
- SUBURBAN Tri-Blocks, 3in. L, 2in. W, 1in. H, 1, PR (B-123-H1-M)
- SUBURBAN Tri-Blocks, 6in. L, 4in. W, 2in. H, 23 (B-246-H23-M)
- SUBURBAN Tri-Blocks, 3in. L, 2in. W, 1in. H, 23, PR (B-123-H23-M)
- SUBURBAN V-Block, Steel, 6 x 6 x 4 (VB-466)
- VERMONT GAGE Pin Gage, Plus, 0.1250 In, Black (911112500)
- Suburban Gauge Blocks and Clamps