Shop All Rulers and Straight Edges
Suburban
Straight Edge, 12 in L, Steel
Mfr # SE-12-TS
Zoro # G2013910
original price:
$82.03
7% off
new price: $75.65
/ea
Free Shipping & Returns
$75.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 12 in
- Material Steel
- Width (In.) 1 15/32 in
- Length (mm) 305 mm
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # SE-12-TS
- Zoro # G2013910
- UPC # 662619003584
- Country of Origin United States
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 12 in |
Width (In.) | 1 15/32 in |
Length (mm) | 305 mm |
Length - Metric | 305 mm |
Length - SAE | 12 in |
Width - SAE | 1 1/2 in |
Details
Material | Steel |
Item | Straight Edge |
Construction | Steel |
Hanging Capability | Hanging Hole |
Calibration Certificate | Available Separately |
Edge Style | Square |
Thickness | 0.16 in |
System of Measurement | Metric/SAE |
Straightness Tolerance | 0.0005 in |
Description
The Suburban SE-12-TS Straight Edge is a simple yet useful ruler that can be used for multiple purposes. The straight edge has a width of 1 15/32 in. and length of 12 in.. It is made from steel, so it will last through years of use. This product measures 305 mm long. If you need a versatile ruler to measure various objects, the Suburban SE-12-TS Straight Edge is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive 12 Point Deep Metric Socket 30mm (80826)
- OSG Spiral Point Tap Plug, 3 Flutes (1757601)
- BETA Combination Wrench, Long, 19mm (000420519)
- APEX TOOL GROUP Screwdriver 25 Inch (SW-911-P)
- KIPP Ruler, Stainless Steel, Self Adhesive. Vertical, zero at bottom. 700 mm long, 15 mm wide, 1 mm thick (K0759.012210X0700.005)
- GENERAL TOOLS RULE FLEX 12X15/32"" 5R (1216)
- SWANSON TOOL 36" Yardstick (Yellow) (AE141)
- STARRETT Steel Rule, Semi-Flexible, 12 In, 4R Grad (C304SRE-12)
- MITUTOYO Steel Rule (182-231)
- EXCEL BLADES Scale Model Railroad Ruler, 12" Gauges N HO S & O, Stainless, 12pk (55777)
- STARRETT Steel Rule, Flexible, 12 In, Type 31 Grad (C331-300)
- Suburban Measuring and Layout Tools