Shop All Drill Bit Cases & Cabinets
Suburban
Spin Index Fixture, 5-9/16inH, 6-13/32inL
Mfr # CM-5C
Zoro # G2436211
product price: $1,980.99
/ea
Free Shipping & Returns
$1,980.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Capacity All 5C Collets
- Through Hole Dia. 1-1/4"
- Height to Spindle Centerline 3-5/8"
- Overall Length 6-13/32 in
- Overall Width 4-13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # CM-5C
- Zoro # G2436211
- UPC # 662619001146
- Country of Origin United States
- Category Drill Bit Cases & Cabinets
Dimensions
Through Hole Dia. | 1-1/4" |
Height to Spindle Centerline | 3-5/8" |
Overall Length | 6-13/32 in |
Overall Width | 4-13/32" |
Base Length | 3 13/32 in |
Base Width | 3-3/4" |
Overall Height | 5-9/16 in |
Details
Item | Tool Holder Tightening Fixture |
Collet Capacity | All 5C Collets |
Hard Stop Spacing | 7-1/2 Degrees |
Number of Indexing Positions | 48 |
Parallelism | 0.0002" |
Includes | Drawbar, Wooden Case |
Squareness | 0.0002" |
Max. Spindle Runout | 0.00010" |
Features | Maximum Spindle Runout: 0.0001 in, Spindle Rides in Two Sealed and Pre-Loaded Ball Bearings |
Number of Positions | 48 |
Description
Tool Holder Tightening Fixture, Number of Positions 48, Includes Drawbar, Wooden Case, Base Length 3 13/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMTOR Crash Axe, Smooth Edge, Rubber, 5 in. (D42)
- K-TOOL INTERNATIONAL 1/2" Drive, 21mm Metric Socket, 6 Points (KTI-28221)
- LEATHERHEAD TOOLS Pick Axe, 36" Lime Fiberglass Handle, 6 lb. Head (PAL-6)
- PROSKIT Needle Nosed Pliers, Piano Wire (100-040)
- SUBURBAN Spin Index Fixture, 3 in. H, 5-3/16 in. L (MM-25R)
- SUBURBAN Indexer Tailstock, 4-23/32 In H. (MG5-BTS)
- SUBURBAN Indexer Motor Drive Kit, 5-5/32 In. H (MG5-MD)
- SUBURBAN Spin Index Fixture, 5-1/2inH, 8-15/16inL (MG-5CV-S1)
- HUOT Drill Stand, Jobber, Stub Length, Steel (11850)
- HUOT Tap Index, Steel (12590)
- VERTEX Vertex Adjustable Tailstock (3900-2411)
- Suburban Drill Bit Cases & Cabinets