Shop All Drill Bit Cases & Cabinets
Suburban
Spin Index Fixture, 5-1/4inH, 9-11/16inL
Mfr # SM-5C
Zoro # G2434629
product price: $1,182.99
/ea
Free Shipping & Returns
$1,182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Capacity All 5C Collets
- Through Hole Dia. 1-1/4"
- Height to Spindle Centerline 2-3/4"
- Overall Length 9-11/16 in
- Overall Width 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # SM-5C
- Zoro # G2434629
- UPC # 662619003850
- Country of Origin United States
- Category Drill Bit Cases & Cabinets
Dimensions
Through Hole Dia. | 1-1/4" |
Height to Spindle Centerline | 2-3/4" |
Overall Length | 9-11/16 in |
Overall Width | 5" |
Base Length | 3 7/8 in |
Base Width | 4-1/4" |
Overall Height | 5-1/4 in |
Details
Item | Tool Holder Tightening Fixture |
Collet Capacity | All 5C Collets |
Hard Stop Spacing | 1 Degrees |
Parallelism | 0.0002" |
Squareness | 0.0002" |
Max. Spindle Runout | 0.00050" |
Number of Indexing Positions | 360 |
Features | Keeps Tools Dry and Free of Corrosion and Dust |
Number of Positions | 360 |
Description
Tool Holder Tightening Fixture, Number of Positions 360, Base Length 3 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Keyseat Cutter - Square, 0.3125" (5/16) (22480)
- GENERAL TOOLS Cordless Screwdriver Kit, 8 In. L (500)
- VISEE Video Magnifier, 32x, 4.3" LCD, 17 Color Mode, Rechargeable (LVM 450)
- OSG Die Item, 1/2"-13 Die Thread, 2" W (2711100)
- SUBURBAN Indexer Tailstock, 4-23/32 In H. (MG5-BTS)
- SUBURBAN Spin Index Fixture, 5-1/2inH, 8-15/16inL (MG-5CV-S1)
- SUBURBAN Spin Index Fixture, 5-9/16inH, 6-13/32inL (CM-5C)
- SUBURBAN Spin Index Fixture, 3 in. H, 5-3/16 in. L (MM-25R)
- SUBURBAN Indexer Motor Drive Kit, 5-5/32 In. H (MG5-MD)
- HUOT CNC SuperScoot, 50 Taper, Black, Steel (23950)
- HHIP 12" D1-8 3-Jaw Camlock Lathe Chuck (3900-4612)
- Suburban Drill Bit Cases & Cabinets