Shop All Drill Bit Cases & Cabinets
Suburban
Spin Index Fixture, 3 in. H, 5-3/16 in. L
Mfr # MM-25R
Zoro # G2435791
product price: $1,359.99
/ea
Free Shipping & Returns
$1,359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Capacity All ER-25 Collets
- Through Hole Dia. 5/8"
- Height to Spindle Centerline 1-7/8"
- Overall Length 5-3/16 in
- Overall Width 3-1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # MM-25R
- Zoro # G2435791
- UPC # 662619007285
- Country of Origin United States
- Category Drill Bit Cases & Cabinets
Dimensions
Through Hole Dia. | 5/8" |
Height to Spindle Centerline | 1-7/8" |
Overall Length | 5-3/16 in |
Overall Width | 3-1/16" |
Base Length | 3 3/16 in |
Base Width | 2-1/4" |
Overall Height | 3 in |
Details
Item | Tool Holder Tightening Fixture |
Collet Capacity | All ER-25 Collets |
Max. Spindle Runout | 0.00020" |
Squareness | 0.0002" |
Hard Stop Spacing | 5 Degrees |
Parallelism | 0.0002" |
Number of Indexing Positions | 72 |
Includes | Collet Wrench, Wooden Case |
Features | Keeps Tools Dry and Free of Corrosion and Dust |
Number of Positions | 72 |
Description
Tool Holder Tightening Fixture, Number of Positions 72, Includes Collet Wrench, Wooden Case, Base Length 3 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALTECH Round Die, Adjustable, Series DWT, Metric, M10x175 Thread, 1 OD Die, Right Hand Thread, HSS, Brig (DWTSMR1-10X1.75)
- DRILL AMERICA 61/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD61/64)
- ZORO SELECT Drill Bushing, H, Drill Size 1/2 In (H4810LK)
- VEGA Hex 9/64 Power Bit x 6 (1150H0964A)
- SUBURBAN Indexer Motor Drive Kit, 5-5/32 In. H (MG5-MD)
- SUBURBAN Spin Index Fixture, 5-9/16inH, 6-13/32inL (CM-5C)
- SUBURBAN Spin Index Fixture, 5-1/4inH, 9-11/16inL (SM-5C)
- SUBURBAN Spin Index Fixture, 5-1/2inH, 8-15/16inL (MG-5CV-S1)
- SUBURBAN Indexer Tailstock, 4-23/32 In H. (MG5-BTS)
- HHIP 10" D1-5 3-Jaw Camlock Lathe Chuck (3900-4630)
- STM 14 Shank 11612x64th Empty Drill Set (113911)
- Suburban Drill Bit Cases & Cabinets