Shop All Angle, Pitch, and Slope Locators
Suburban
Sine Vise, SineSet(R) S1 Series, 3-5/8in.H
Mfr # SV-337-S1
Zoro # G3364439
Free Shipping & Returns
$1,322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7-1/2"
- Type Angled Center
- Overall Width 3"
- Overall Height 3-5/8"
- Jaw Capacity 4-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban
- MFR # SV-337-S1
- Zoro # G3364439
- UPC # 662619004154
- Country of Origin United States
- Category Angle, Pitch, and Slope Locators
Dimensions
Overall Length | 7-1/2" |
Overall Width | 3" |
Overall Height | 3-5/8" |
Jaw Width | 3" |
Jaw Height | 1-5/16" |
Details
Item | Machine Vise |
Type | Angled Center |
Jaw Capacity | 4-3/4" |
For Use With | SineSet(R) S1 Series |
Features | Angled Center Channel Provides Extra Holding Capacity, One-Piece Body, Provides a Quick and Accurate means of Holding a Workpiece at an Angle for Grinding or Inspection, Solid |
Application | Grinding |
Description
Machine Vise, Angled Center, Angled Center Channel Provides Extra Holding Capacity, One-Piece Body, Provides a Quick and Accurate means of Holding a Workpiece at an Angle for Grinding or Inspection, Solid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR HAMMER BALLPEIN 1-LB W/FIBREGLASS HNDL (MT105FG)
- DRILL AMERICA 1/4"-20 HSS Machine and Fraction Hand Tap Set (DWT54460)
- RIDGID DIES, UNIV 112 NF HS (48360R)
- EMHART TEKNOLOGIES M14 X 1.25 Sav-A-Thread Tap (5329-14)
- SUBURBAN Mag. Sine Plate, 12inL, 12inW, Fine (MSPC-1212-FP-S2)
- SUBURBAN Mag. Sine Plate, 6inL, 6inW, 4-5/8inH, Fine (MSP-66-FP-S1)
- SUBURBAN Mag. Sine Plate, 6inL, 6inW, 4-1/4inH (MSP-66)
- SUBURBAN Sine Plate, 6inL, 3inW, 2inH (SP-136)
- SUBURBAN Mag. Sine Plate, 6inL, 6inW, 4-1/4inH, Fine (MSP-66-FP)
- SUBURBAN Magnetic Cylinder Square, 4-1/4 in. L (MCS-4)
- STM Universal Angle Block Set (230867)
- Suburban Measuring and Layout Tools