Shop All Angle, Pitch, and Slope Locators
Suburban
Sine Vise, 4-5/8 in. H
Mfr # SV-411
Zoro # G3364420
Free Shipping & Returns
$2,010.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 11"
- Type Angled Center
- Overall Width 4"
- Overall Height 4-5/8"
- Jaw Capacity 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban
- MFR # SV-411
- Zoro # G3364420
- UPC # 662619004161
- Country of Origin United States
- Category Angle, Pitch, and Slope Locators
Dimensions
Overall Length | 11" |
Overall Width | 4" |
Overall Height | 4-5/8" |
Jaw Width | 4" |
Jaw Height | 1-7/16" |
Details
Item | Machine Vise |
Type | Angled Center |
Jaw Capacity | 7" |
Features | Angled Center Channel Provides Extra Holding Capacity, One-Piece Body, Provides a Quick and Accurate means of Holding a Workpiece at an Angle for Grinding or Inspection, Solid |
Application | Grinding |
Description
Machine Vise, Angled Center, Angled Center Channel Provides Extra Holding Capacity, One-Piece Body, Provides a Quick and Accurate means of Holding a Workpiece at an Angle for Grinding or Inspection, Solid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 5.50mm (46471)
- MILWAUKEE TOOL Milwaukee 48030200 Vacuum Hose Adapter for Miter Saws 695020, 695520 (48-03-0200)
- GLOBAL INDUSTRIAL 0-1/25.4MM Twin Force IP65 Digital Electronic & Analog Micrometer (534803)
- MIDWEST FASTENER 1/4"-20 x 1-3/4" Black Plastic Coarse Thread Fluted Knobs 3PK (78104)
- SUBURBAN Sine Plate, 12inL, 12inW, 4-3/16inH (SPC-1212-S2)
- SUBURBAN Mag. Sine Plate, 6inL, 12inW, 6-13/16inH (MSPC-612-S2)
- SUBURBAN Mag. Sine Plate, 12inL, 6inW, 5-1/4inH (MSP-126-S2)
- SUBURBAN Mag. Sine Plate, 6inL, 6inW, 4-1/4inH, Fine (MSP-66-FP)
- SUBURBAN Sine Plate, 6inL, 6inW, 2inH (SP-66-S1)
- SUBURBAN Magnetic Cylinder Square, 4-1/4 in. L (MCS-4)
- CENTRAL TOOLS MAGNETIC ANGLE FINDER (CEN6494A)
- Suburban Measuring and Layout Tools