Shop All Angle, Pitch, and Slope Locators
Suburban
Sine Plate, 6inL, 6inW, 3-1/8inH
Mfr # SPC-66-S1
Zoro # G3364457
product price: $2,372.99
/ea
Free Shipping & Returns
$2,372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compound Style Yes
- Precision Yes
- Length 6 in
- Width 6 in
- Finish Ground
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # SPC-66-S1
- Zoro # G3364457
- UPC # 662619004048
- Country of Origin United States
- Category Angle, Pitch, and Slope Locators
Dimensions
Length | 6 in |
Width | 6 in |
Height Closed | 3 1/8 in |
Details
Item | Sine Plate |
Compound Style | Yes |
Precision | Yes |
Finish | Ground |
Squareness | 0.0002 in |
Parallelism | 0.0002 in |
Tilting Angle | 0 Degrees to 45 Degrees |
Description
Sine Plate, Compound Style Yes, Precision Yes, Length 6 in, Width 6 in, Height Closed 3 1/8 in, Ground Finish, Tilting Angle 0 Degrees to 45 Degrees , Squareness 0.0002 in, Parallelism 0.0002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 3/4" Hex SAE Socket, 6 Points (J5324H)
- DIVERSITECH 4 in. x 4 in. x 7/8 in. Eva Anti Vibration Pad (MP-4E)
- WILLIAMS Williams Screw Extractor, 5/16" Drill (EX-24A)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF21TS202)
- SUBURBAN Mag. Sine Plate, 6inL, 12inW, 6-13/16inH (MSPC-612-S2)
- SUBURBAN Sine Plate, 6inL, 3inW, 2inH (SP-136)
- SUBURBAN Mag. Sine Plate, 6inL, 6inW, 4-1/4inH (MSP-66)
- SUBURBAN Mag. Sine Plate, 6inL, 6inW, 4-1/4inH, Fine (MSP-66-FP)
- SUBURBAN Mag. Sine Plate, 12inL, 6inW, 5-1/4inH, Fine (MSP-126-FP-S2)
- SUBURBAN Sine Bar, 6-1/2inL, 1inW, 1-21/32inH (SB-111)
- JOHNSON LEVEL & TOOL Digital Angle Finder, SS, 19 In L (1888-1900)
- Suburban Angle, Pitch, and Slope Locators