Shop All Angle, Pitch, and Slope Locators
Suburban
Sine Plate, 6inL, 6inW, 2inH
Mfr # SP-66-S1
Zoro # G3364490
product price: $1,240.99
/ea
Free Shipping & Returns
$1,240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compound Style No
- Precision Yes
- Length 6 in
- Width 6 in
- Finish Ground
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # SP-66-S1
- Zoro # G3364490
- UPC # 662619003874
- Country of Origin United States
- Category Angle, Pitch, and Slope Locators
Dimensions
Length | 6 in |
Width | 6 in |
Height Closed | 2 in |
Details
Item | Sine Plate |
Compound Style | No |
Precision | Yes |
Finish | Ground |
Parallelism | 0.0003 in |
Squareness | 0.0003 in |
Tilting Angle | 0 Degrees to 45 Degrees |
Description
Sine Plate, Compound Style No, Precision Yes, Length 6 in, Width 6 in, Height Closed 2 in, Ground Finish, Tilting Angle 0 Degrees to 45 Degrees , Squareness 0.0003 in, Parallelism 0.0003 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN 1/2" x 12' Mezurall® Chrome Case Yellow Clad Power Return Tape Measure (W9212)
- WESTWARD 3.00mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLN2)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 2.00-2.49 In. (033-03-017)
- WESTWARD 1/2 in Drive Impact Socket 16 mm Size 6 pt Standard Depth, Black Oxide (4LXT5)
- SUBURBAN Mag. Sine Plate, 6inL, 6inW, 4-1/4inH (MSP-66)
- SUBURBAN Magnetic Cylinder Square, 4-1/4 in. L (MCS-4)
- SUBURBAN Sine Bar, 6-1/2inL, 1inW, 1-21/32inH (SB-111)
- SUBURBAN Sine Plate, 6inL, 3inW, 2inH (SP-136)
- SUBURBAN Sine Plate, 4inL, 4inW, 2inH (SP-44-S0)
- SUBURBAN Mag. Sine Plate, 6inL, 12inW, 6-13/16inH (MSPC-612-S2)
- BOSCH Digital Angle Finder, 0 deg. to 220 deg. (GAM 220 MF)
- Suburban Angle, Pitch, and Slope Locators